Shop All Towing Rings, Hooks & Tow Eyes
This Product is Discontinued
Reese
Replacement Wiring Harness (Discontinued)
Mfr # 85248
Zoro # G6204167
This Product is Discontinued
Key Features
- Type T-Connector
- For Use With Lexus, Toyota
- Includes Dust Cover
- Features (16) Gauge Bonded Wire with 4-Flat Plug, It is Weatherproof, One Piece Construction Which Requires No Splicing, Cutting or Taping, It is Designed to Be Inserted Into the Vehicles Wiring Harness to Facilitate A Quick and Easy Plug In Installation, While the Molded 4-Flat Connector with Attached Dust Cover Protects the Terminals From the Elements for A Longer Usable Life, Easy to Follow, Detailed Instructions Are Included with Every T-Connector to Make the Installation Process As Smooth and Trouble-Free As Possible, Install Time: 10, 7.5A
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
- Brand Reese
- MFR # 85248
- Zoro # G6204167
- UPC # 042899852483
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Type | T-Connector |
Item | Replacement Wiring Harness |
For Use With | Lexus, Toyota |
Includes | Dust Cover |
Features | (16) Gauge Bonded Wire with 4-Flat Plug, It is Weatherproof, One Piece Construction Which Requires No Splicing, Cutting or Taping, It is Designed to Be Inserted Into the Vehicles Wiring Harness to Facilitate A Quick and Easy Plug In Installation, While the Molded 4-Flat Connector with Attached Dust Cover Protects the Terminals From the Elements for A Longer Usable Life, Easy to Follow, Detailed Instructions Are Included with Every T-Connector to Make the Installation Process As Smooth and Trouble-Free As Possible, Install Time: 10, 7.5A |
Description
Replacement Wiring Harness, For Use With Lexus, Toyota