Shop All Towing Rings, Hooks & Tow Eyes
This Product is Discontinued
Reese
Replacement Pintle Ball, Size 2 5/16 In (Discontinued)
Mfr # 7021700
Zoro # G1983843
This Product is Discontinued
Key Features
- Shank Size (In.) 2-1/4
- Color Chrome
- Size (In.) 2-5/16"
- Tongue Capacity (Lb.) 3,000
- Standards SAE J847
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7021700
- Zoro # G1983843
- UPC # 042899284666
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Shank Size (In.) | 2-1/4 |
Size (In.) | 2-5/16" |
Trailer Ball Dia. (In.) | 2 5/16 in |
Length | 2-1/4" |
Length (In.) | 2 1/4 in |
Ball Diameter | 2 5/16 in |
Overall Length | 4 3/4 in |
Fits Ball Diameter | 2 5/16 in |
Trailer Ball Diameter | 2 5/16 in |
Shank Diameter | 1 1/4 in |
Description
Replacement Pintle Ball, Mount Type Threaded shank, Gross Trailer Weight Capacity 14,000 lb, Gross Vehicle Weight Capacity 14,000 lb, Tongue Weight 3,000 lb, Ball Diameter 2 5/16 in, Material Steel, Finish Chrome, Compatible Trailer Receiver Size Not Applicable, Number of Mounting Holes Not Applicable, Horizontal Distance Between Mounting Holes Not Applicable, Vertical Distance Between Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Vehicle Make/Model/Year Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.