Shop All Automotive Reflectors
This Product is Discontinued
Reese
Reflector, Red, Round, PK2 (Discontinued)
Mfr # 73818
Zoro # G3008857
This Product is Discontinued
Key Features
- Lens Shape - Vehicle Lighting Round
- Lens Color - Vehicle Lighting Red
- Length - Vehicle Lighting 3 3/16 in
- Width - Vehicle Lighting 3/16 in
- Height - Vehicle Lighting 3 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 73818
- Zoro # G3008857
- UPC # 042899738183
- Country of Origin Taiwan, Province of China
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 3 3/16 in |
Width - Vehicle Lighting | 3/16 in |
Height - Vehicle Lighting | 3 3/16 in |
Diameter - Vehicle Lighting | 3 3/16 in |
Width | 5/8" |
Diameter | 3-3/16" |
Length | 3-3/4" |
Overall Diameter | 3 3/16 in |
Overall Length | 3 3/16 in |
Overall Width | 3/16 in |
Description
Reflector, Mounting Style Adhesive, Round, Red, Overall Width 3/16 in, Overall Length 3 3/16 in, Overall Diameter 3 3/16 in, Federal Motor Vehicle Safety Standards Met SAE A, Indoor or Outdoor Use Outdoor, Mounting Hardware Required No, Permanence Permanent, Reflector Material Acrylic, Standards FMVSS, Package Quantity 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.