Shop All Automotive Reflectors
This Product is Discontinued
Reese
Reflector, Red, Oval, REESE TOWPOWER (Discontinued)
Mfr # 86011
Zoro # G3008647
This Product is Discontinued
Key Features
- Lens Shape - Vehicle Lighting Oval
- Lens Color - Vehicle Lighting Red
- Length - Vehicle Lighting 4 9/16 in
- Width - Vehicle Lighting 11/32 in
- Height - Vehicle Lighting 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 86011
- Zoro # G3008647
- UPC # 042899860112
- Country of Origin Taiwan, Province of China
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 4 9/16 in |
Width - Vehicle Lighting | 11/32 in |
Height - Vehicle Lighting | 4 1/4 in |
Width | 4-3/4" |
Diameter | 3-3/16" |
Length | 13/32" |
Overall Width | 11/32 in |
Overall Length | 4 9/16 in |
Description
Reflector, Mounting Style Screws, Bolts, or Rivets, Oval, Red, Overall Width 11/32 in, Overall Length 4 9/16 in, Federal Motor Vehicle Safety Standards Met SAE A, Housing Material Aluminum, Indoor or Outdoor Use Outdoor, Mounting Hardware Included Yes, Number of Mounting Holes 2, Permanence Removable, Reflector Material Plastic
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.