Shop All Automotive Reflectors
Reese
Reflective Strips, White/Red, PK4, REESE TOWPOWER
Mfr # 7388611
Zoro # G9722474
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Adhesive
- Shape Rectangle
- Type Reflector
- Color White/Red
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 7388611
- Zoro # G9722474
- UPC # 042899005810
- Country of Origin United States
- Category Automotive Reflectors
Dimensions
Width | 2" |
Length | 18" |
Details
Item | Reflective Strips |
Material | Plastic, Adhesive |
Shape | Rectangle |
Type | Reflector |
Color | White/Red |
Description
Reflective Strips, Width 2 in, Length 18 in, Package Quantity 4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIAA 19IN BLACK SINGLE SUPER SILICONE WIPER BLADE (95048)
- FUSION Wire Harness f/ MS-RA670 -MS-RA770 Stereo - Zone 1 -2 (B Port-RCA) (010-12812-01)
- SKF Shaft Seal, 2-1/2 x 3-1/4 x 3/8", CRW1, Nitrile (24897)
- VELVAC Wide Angle Convex Mirror (704095)
- REESE Reflector, Amber, Rectangle, PK2 (73887)
- GROTE Reflector, Stick-On, Yellow, Oval (41033)
- GROTE Replacement Lens (91302)
- GROTE Reflector, Stick-On, Yellow, Round, Dia 2 In (41003)
- GROTE LIGHTING REFLECTOR-3-RED- ROUND STICK-ON (40062)
- GROTE Replacement Lens, Height - Vehicle Lighting: 2 1/2 in (92183)
- WHOLE-IN-ONE T9945 Reflective Tape Trail Blazer (WH351336)
- Reese Automotive Reflectors