Shop All Trailer & Towing Accessories
Reese
Receiver Tube Cover, 2 In, Black
Mfr # 7000600
Zoro # G0624346
original price:
$7.34
14% off
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 in Square Receivers, Trailers
- Features Keeps Dirt Out, Prolongs Life of Receiver
- Material Plastic
- Size 2" (Receiver)
- Type Receiver Tube Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 7000600
- Zoro # G0624346
- UPC # 042899053422
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size | 2" (Receiver) |
Height | 1 3/4 in |
Overall Length | 2 1/2 in |
Overall Width | 2 1/2 in |
Details
For Use With | 2 in Square Receivers, Trailers |
Features | Keeps Dirt Out, Prolongs Life of Receiver |
Item | Receiver Tube Covers |
Material | Plastic |
Type | Receiver Tube Cover |
Finish | Black Rubber |
Color | Black |
Thickness | 1 3/4 in |
Product Type | Receiver Tube Cover |
Description
Receiver Tube Covers, Product Type Receiver Tube Cover, For Use With 2 in Square Receivers, Trailers, Gross Vehicle Weight Capacity Not Applicable, Overall Length 2 1/2 in, Overall Width 2 1/2 in, Thickness 1 3/4 in, Height 1 3/4 in, Features Keeps Dirt Out, Prolongs Life of Receiver, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINEYE Rear View Back Up Camera System, 4-5/16" (EC4210B-K)
- ZEREX Antifreeze Coolant, Red, 55 gal. Sz, 7.5 pH (ZXED2)
- VELVAC Mechanic'S Wire 5 Lb 14 Ga Roll (090145)
- YARD TUFF Adjustable Height Trailer Dolly 2-in-1 (TMD-1000CATV)
- REESE Draw Bar, Class III, 6000 lb, 9-1/2 In, REESE TOWPOWER (21790)
- REESE Universal Coupler Lock, REESE TOWPOWER (55003)
- REESE Trailer Coupler, Class II, 3500 lb., REESE TOWPOWER (74042)
- REESE Coupler Lock, Chrome, REESE TOWPOWER (7006900)
- REESE Reese 500188 Bulldog Powered Drive A-Frame Jack - 14" Travel, 3,500 lbs., White Case (500188)
- REESE Draw Bar, Class III, 5000 lb, 9 In, REESE TOWPOWER (7039300)
- BEARING BUDDY Bearing Buddy 42102 Wheel Bearing Protector - 1.980" D, Chrome (42102)
- Reese Trailer & Towing Accessories