Shop All Trailer & Towing Accessories
Reese
Receiver Tube, 12 In
Mfr # 11021
Zoro # G6139655
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 2 in Square Opening, 5/8 in Pin Hole, Receiver Fabrication Part, Sized with Collars, Welded Stress Collars and is Made From Premium Material Unpainted, Welded Stress Ring
- Includes 12 in Long Towing Receiver Tube
- For Use With 2 in Hitch Bars, Trailer and Tow Vehicle
- Length 12 in
- Compatible Hitch Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 11021
- Zoro # G6139655
- UPC # 042899004332
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 12 in |
Compatible Hitch Size | 2 in |
Overall Width | 2 1/2 in |
Overall Height | 2 1/2 in |
Pin Diameter | 5/8 in |
Hitch Pin Hole Size | 5/8 in |
Overall Length | 12 in |
Details
Features | 2 in Square Opening, 5/8 in Pin Hole, Receiver Fabrication Part, Sized with Collars, Welded Stress Collars and is Made From Premium Material Unpainted, Welded Stress Ring |
Includes | 12 in Long Towing Receiver Tube |
For Use With | 2 in Hitch Bars, Trailer and Tow Vehicle |
Item | Receiver Tube |
Material | Steel |
Description
Receiver Tube, Compatible Hitch Size 2 in, Pin Diameter 5/8 in, Overall Length 12 in, Overall Width 2 1/2 in, Hitch Pin Hole Size 5/8 in, Material Steel, Gross Trailer Weight Capacity Not Applicable, Overall Height 2 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Annual Vehicle Inspection Report/Label (471)
- TITAN Outrigger Pad, 36 x 36 x 2-1/2 In. (14462)
- PLASTICOLOR Universal 9 x 15 Set Of 2 Flat Red GMC Logo Black Fiberglass Reinforced Screw On (000493R01)
- PARKER Union, 3/8 In (62NTA-6)
- REESE Hitch Sleeved Pin And Clip (7006800)
- REESE Tow Eye, 10,000 lb, 7-3/8 In (7024500)
- REESE Disc Foot Removable (0185640301)
- REESE Lock, Class V, 35 lb. Cap., 5/8"L x 3-7/8"H (7070700)
- REESE Receiver Lock, Class III, IV, Chrome (7030400)
- REESE Draw Bar, Class III, 5000 lb, 9 In, REESE TOWPOWER (7039300)
- CURT Channel Mount Lock Set, 5/8" dia. (23556)
- Reese Trailer & Towing Accessories