Shop All Trailer & Towing Accessories
Reese
Receiver Mount Clevis, 2 x 2 In Shank
Mfr # 8040900
Zoro # G3593667
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tongue Capacity 600 lb
- Type Receiver Mount Clevis
- For Use With 2 in x 2 in Hitch Box Openings
- Features 5/8 dia Pin Required, Black Powder Coat Finish, Shank Size of Pin is 1 in
- Size (In.) 1" Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 8040900
- Zoro # G3593667
- UPC # 042899722748
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 1" Hole |
Shank Size | 2 in x 2 in |
Height | 2 3/8 in |
Overall Length | 14 in |
Overall Width | 3 1/2 in |
Details
Tongue Capacity | 600 lb |
Item | Clevis Ball Mount |
Type | Receiver Mount Clevis |
For Use With | 2 in x 2 in Hitch Box Openings |
Features | 5/8 dia Pin Required, Black Powder Coat Finish, Shank Size of Pin is 1 in |
Class | III, IV |
Capacity GVW | 6,000 lb |
Thickness | 2 13/32 in |
Gross Vehicle Weight Capacity | 6,000 lb |
Product Type | Clevis Ball Mount |
Description
Clevis Ball Mount, Product Type Clevis Ball Mount, For Use With 2 in x 2 in Hitch Box Openings, Gross Vehicle Weight Capacity 6,000 lb, Overall Length 14 in, Overall Width 3 1/2 in, Thickness 2 13/32 in, Height 2 3/8 in, Features 5/8 dia Pin Required, Black Powder Coat Finish, Shank Size of Pin is 1 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 18 Inch Shank (RT25818B)
- HELLA Egr Valve O.E.M. Egr Valve Oem, 7.22136.50.0 (7.22136.50.0)
- SUNEX 6 Caster Creeper, with Adjustable Head Rest, Powder Coated Black Frame, Red Vinyl Cover, Black/Red (8505)
- MITYVAC Ford Power Steering Bleed Adapter (MVA662)
- REESE Draw Bar, Class II, 3500 lb, 9 In (0628011)
- REESE Interlock Ball Mounts, 6000 Lb. (21792)
- REESE Interlock Ball Mounts, 5000 Lb., 9-1/2 In (21793)
- REESE Pintle And Ball Combo, 1 7/8 In (7024000)
- REESE Trailer Ball, 2 In., Reese Towpower (7061220)
- REESE Draw Bar, Class III, 6000 lb, 9-1/2 In, REESE TOWPOWER (21790)
- KENDA Cap-Center For Alumn Wheels, #90175 (90175)
- Reese Trailer & Towing Accessories