Shop All Trailer & Towing Accessories
Reese
Receiver Lock, Coupler/Dual, Reese Towpower
Mfr # 7054530
Zoro # G5106123
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Bent Pin and Coupler Lock Combo
- Length 2", 2-7/8"
- Finish Stainless Steel
- Material Stainless Steel (Coupler Lock)
- Includes (2) Keys, Chrome Dual Bent Pin Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 7054530
- Zoro # G5106123
- UPC # 042899002048
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 2", 2-7/8" |
Size | 1/2", 5/8" (Pin) |
Hole Diameter | 1/2 in, 5/8 in |
Details
Type | Dual Bent Pin and Coupler Lock Combo |
Finish | Stainless Steel |
Material | Stainless Steel (Coupler Lock) |
Item | Receiver and Coupler Lock Set |
Includes | (2) Keys, Chrome Dual Bent Pin Lock |
Features | 360 Degrees Rotating Head, Adjust the Coupler Lock to the Desired Length, Integrated Key Slot Cover Helps Protect the Lock From Dirt, Pick Proof Square Key Design |
For Use With | 5/8 in or 1/2 in Diameter Holes |
Body Material | Stainless steel |
Color | Black (Cover) |
Key Type | Different |
Lock Type | Dual Bent Pin |
Sub-Category | Lock |
Vehicle Class | I, II, III, IV |
Description
Receiver and Coupler Lock Set, Lock Type Dual Bent Pin, For Use With 5/8 in or 1/2 in Diameter Holes, Hole Diameter 1/2 in, 5/8 in, Vehicle Class I, II, III, IV, Features 360 Degrees Rotating Head, Adjust the Coupler Lock to the Desired Length, Integrated Key Slot Cover Helps Protect the Lock From Dirt, Pick Proof Square Key Design, Includes (2) Keys, Chrome Dual Bent Pin Lock, Finish Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Break To Fit Refill, 47-600 (47-600)
- WAI GLOBAL Voltage Regulators, IN254 (IN254)
- WHITESIDE Creeper, Heavy-Duty, 570 lb Max Load Capacity (2UP)
- VELVAC Rxv Mirror System S.Steel (715212)
- REESE Receiver Lock, Class III, IV, Chrome Plated (7006500)
- REESE Interlock Ball Mounts, 6000 Lb. (21792)
- REESE Coupler Lock, Adjustable, Chrome (7057430)
- REESE Bent Pin Receiver Lock, Class V, Chrome, REESE TOWPOWER (7033300)
- REESE Universal Coupler Lock (72783)
- REESE Trailer Ball, 2000 lb., Chrome, REESE TOWPOWER (7008420)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 12 Inch Shank (RT25812)
- Reese Trailer & Towing Accessories