Shop All Trailer & Towing Accessories
Reese
Receiver Lock, Class III, IV, Chrome Plated
Mfr # 7006500
Zoro # G0261484
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8" (Pin)
- Features Flat Key Design
- Lock Type Universal
- Class III, IV
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7006500
- Zoro # G0261484
- UPC # 042899584971
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Diameter | 5/8" (Pin) |
Length | 3-1/2" |
Hole Dia. | 5/8 in |
Hole Diameter | 5/8 in |
Details
Features | Flat Key Design |
Lock Type | Universal |
Class | III, IV |
Finish | Chrome Plated |
Item | Receiver Lock |
Includes | (2) Keys, Vinyl Lock Cover |
For Use With | 2 in Receivers |
Type | Ball Mount Lock |
Sub-Category | Lock |
Vehicle Class | III, IV |
Description
Receiver Lock, Lock Type Universal, For Use With 2 in Receivers, Hole Diameter 5/8 in, Vehicle Class III, IV, Features Flat Key Design, Includes (2) Keys, Vinyl Lock Cover, Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stanley 12V 35/35w replacement light bulb lamp (12V 35/35W STANLEY)
- BEP MARINE DPDT Contura Switch - (ON)/OFF/(ON) (1001809)
- CRESCENT JOBOX White StorAll™ 13" Tall Heavy-Duty Steel Drawer Storage 24"W x 13"H x 48"L - 9" Deep Drawer (666980)
- S&G TOOL AID CIS K-JETRONIC FUEL INJTN TSTR W/CS (SG33865)
- REESE Ball And Pintle, 2 In (7411620)
- REESE Pintle And Ball Combo, 2 In (7024100)
- REESE Bent Pin Receiver Lock, Class V, Chrome, REESE TOWPOWER (7033200)
- REESE Receiver Lock, Class III, IV, Chrome (7030400)
- REESE Coupler Lock, Chrome, REESE TOWPOWER (7006900)
- REESE Draw Bar, Class III, 5000 lb, 9 In, REESE TOWPOWER (7039300)
- BUYERS PRODUCTS Fifth Wheel Lube Disk Steel Retention Clip Only (FWRC)
- Reese Trailer & Towing Accessories