Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Receiver Lock, Class I, II, III, IV (Discontinued)
Mfr # 7006000
Zoro # G1861377
This Product is Discontinued
Key Features
- Type Ball Mount Lock
- Diameter 1/2", 5/8" (Pin)
- Features Flat Key Design, Push-Button Lock Mechanism, Rubber Cap Keeps Dirt Out
- Hole Dia. 1/2 in or 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7006000
- Zoro # G1861377
- UPC # 042899852940
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Diameter | 1/2", 5/8" (Pin) |
Hole Dia. | 1/2 in or 5/8 in |
Length | 3" |
Hole Diameter | 1/2 in, 5/8 in |
Details
Type | Ball Mount Lock |
Features | Flat Key Design, Push-Button Lock Mechanism, Rubber Cap Keeps Dirt Out |
Material | Steel |
For Use With | 5/8 in or 1/2 in Receivers |
Item | Receiver Lock |
Lock Type | Bent Pin |
Includes | Rubber Cap |
Finish | Chrome |
Class | I, II, III, IV |
Sub-Category | Lock |
Vehicle Class | I, II, III, IV |
Description
Receiver Lock, Lock Type Bent Pin, For Use With 5/8 in or 1/2 in Receivers, Hole Diameter 1/2 in, 5/8 in, Vehicle Class I, II, III, IV, Features Flat Key Design, Push-Button Lock Mechanism, Rubber Cap Keeps Dirt Out, Includes Rubber Cap, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.