Shop All Trailer & Towing Accessories
Reese
Receiver Adapter, 6 In
Mfr # 7020500
Zoro # G2566137
original price:
$36.59
10% off
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 1/4 in Receivers, Bike Racks or Toters, Trailers
- Class II
- Capacity GVW 3,500 lb
- Features Converts 1 1/4 Receiver Opening to 2 in, Requires 1/2 in and 5/8 in Hitch Pins
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 7020500
- Zoro # G2566137
- UPC # 042899907817
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 6 in |
Height | 1 in |
Overall Length | 6 in |
Overall Width | 1 in |
Details
Item | Receiver Adapter |
For Use With | 1 1/4 in Receivers, Bike Racks or Toters, Trailers |
Class | II |
Capacity GVW | 3,500 lb |
Features | Converts 1 1/4 Receiver Opening to 2 in, Requires 1/2 in and 5/8 in Hitch Pins |
Thickness | 1 in |
Product Type | Receiver Adapter |
Gross Vehicle Weight Capacity | 3,500 lb |
Material | Steel |
Description
Receiver Adapter, Product Type Receiver Adapter, For Use With 1 1/4 in Receivers, Bike Racks or Toters, Trailers, Gross Vehicle Weight Capacity 3,500 lb, Overall Length 6 in, Overall Width 1 in, Thickness 1 in, Height 1 in, Features Converts 1 1/4 Receiver Opening to 2 in, Requires 1/2 in and 5/8 in Hitch Pins, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 24 Inch Shank (RT25824)
- DONALDSON Air Dryer, Spin-On (P953571)
- TOWMATE SLIM STROBE' 12-LED 4.75in SURFACE MOUNT LED STROBE AMBER/WHITE LED's (SS470AW)
- SKF Shaft Seal, 3-1/8 x 3-13/16 x 11/32", CRW1, NBR (31135)
- REESE Reese 500187 Bulldog A-Frame Jack with Powered Drive - Black (500187)
- REESE Coupler Lock, Class III, IV, Chrome, REESE TOWPOWER (7030500)
- REESE Receiver Lock, 5/8 and 1/2 In. Holes, Reese Towpower (7057030)
- REESE Draw Bar, Class III, 5000 lb, 9 In, REESE TOWPOWER (7039300)
- REESE Tow And Store Anti-Theft Lock Set (7014700)
- REESE Draw Bar, Class III, IV, 6000 lb, 9 In, REESE TOWPOWER (40344)
- REESE Trailer Coupler, Class II, 3500 lb., REESE TOWPOWER (74280)
- Reese Trailer & Towing Accessories