Shop All Trailer & Towing Accessories
Reese
Receiver Adapter, 10 In
Mfr # 7022900
Zoro # G1419336
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adapts 1 1/4 in Receiver to 2 in Opening, Black Powder Coat Finish, Reduces Towing Capacity 50%, Requires Both 1/2 in and 5/8 in Hitch Pins
- Includes 2 in Square Stress Ring
- For Use With 1 1/4 in Receivers, Bike Racks and Cargo Carriers, Trailer Hitch Adapters
- Size (In.) Adapts 1-1/4" to 2"
- Type Receiver Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 7022900
- Zoro # G1419336
- UPC # 042899387497
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | Adapts 1-1/4" to 2" |
Length | 10 in |
Height | 2 in |
Overall Length | 10 in |
Overall Width | 2 in |
Details
Features | Adapts 1 1/4 in Receiver to 2 in Opening, Black Powder Coat Finish, Reduces Towing Capacity 50%, Requires Both 1/2 in and 5/8 in Hitch Pins |
Item | Receiver Adapter |
Includes | 2 in Square Stress Ring |
For Use With | 1 1/4 in Receivers, Bike Racks and Cargo Carriers, Trailer Hitch Adapters |
Type | Receiver Adapter |
Capacity GVW | 3,500 lb |
Thickness | 2 in |
Gross Vehicle Weight Capacity | 3,500 lb |
Product Type | Receiver Adapter |
Material | Steel |
Description
Receiver Adapter, Product Type Receiver Adapter, For Use With 1 1/4 in Receivers, Bike Racks and Cargo Carriers, Trailer Hitch Adapters, Gross Vehicle Weight Capacity 3,500 lb, Overall Length 10 in, Overall Width 2 in, Thickness 2 in, Height 2 in, Features Adapts 1 1/4 in Receiver to 2 in Opening, Black Powder Coat Finish, Reduces Towing Capacity 50 Percent, Requires Both 1/2 in and 5/8 in Hitch Pins, Includes 2 in Square Stress Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Fender-13"-15" White, #44332 (44332)
- PERMATEX Permatex Chain Lube 5 Oz, 80075 (80075)
- EXTREME MAX Extreme Max 3006.6817 Self-Hammering Beach Spike Anchor for PWCs and Boats up to 30' (3006.6817)
- BRIGHTZ LTD Wheel Lights Bike Red (L2361)
- REESE Draw Bar, Class III, IV, 5000 lb, 11 In, REESE TOWPOWER (40345)
- REESE Ball Mount Adapter, Class V, 2-1/2 In (7028700)
- REESE Draw Bar, Class III, 6000 lb, 9-1/2 In, REESE TOWPOWER (21790)
- REESE Receiver Tube, 12 In (11021)
- REESE Hitch Sleeved Pin And Clip (7006800)
- REESE Coupler Lock, Universal Lock Type (7005800)
- CURT Rail Sound Dampening Pads, 5th Whl, 16900 (16900)
- Reese Trailer & Towing Accessories