Reese

Quick Link, 5000 lb., PK2


original price: $8.38
9% off
new price: $7.55
/pk 2, $3.78/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size 5/16"
  • Capacity GVW 5,000 lb
  • Features Added Security to The Tie Downs or Towing Chains Prevents Disconnection, Long Lasting Quality Zinc Finish Helps Fight Corrosion, Weight Carrying Capacity 5,000 lbs
  • Includes (2) Links
  • For Use With Safety Chains or Tie Downs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 5/16"
Hole Dia. 5/16 in
Diameter 3/8 in
Manufacturers Warranty Length 1 yr Limited Warranty
Height 5/16 in
Overall Length 1 1/4 in
Overall Width 1 3/4 in

Details

Item Quick Link
Capacity GVW 5,000 lb
Features Added Security to The Tie Downs or Towing Chains Prevents Disconnection, Long Lasting Quality Zinc Finish Helps Fight Corrosion, Weight Carrying Capacity 5,000 lbs
Includes (2) Links
For Use With Safety Chains or Tie Downs
Finish Zinc Plated
Capacity GVW (Lb.) 5000 lb.
Type Quick Links
Gross Vehicle Weight Capacity 5,000 lb
Product Type Bearing Covers

Description

Quick Link, Product Type Bearing Covers, For Use With Safety Chains or Tie Downs, Gross Vehicle Weight Capacity 5,000 lb, Overall Length 1 1/4 in, Overall Width 1 3/4 in, Finish Zinc Plated, Features Added Security to The Tie Downs or Towing Chains Prevents Disconnection, Long Lasting Quality Zinc Finish Helps Fight Corrosion, Weight Carrying Capacity 5,000 lbs, Diameter 3/8 in, Height 5/16 in, Hole Diameter Not Applicable, Manufacturers Warranty Length 1 yr Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.