Shop All Pintle Hooks & Mounts
Reese
Pintle Hook Mounting Plate, 25,000 Lb.
Mfr # 38186
Zoro # G4477776
original price:
$270.77
26% off
new price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3 in Super Titan Receivers, Pintle Hooks
- Type Pintle Mount
- Type (Class) V
- Capacity GVW (Lb.) 25,000 lb
- Length (In.) 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 38186
- Zoro # G4477776
- UPC # 042899217800
- Country of Origin China
- Category Pintle Hooks & Mounts
Dimensions
Length (In.) | 15 1/4 in |
Size (In.) | 9 x 5 in Plate |
Shank Size (In.) | 9 in |
Size | 9 in x 5 in |
Hole Diameter | 1/2 in |
Bolt and Thread Size | 1/2 - Gr 8 |
Shank Diameter | 9 in |
Overall Length | 9 in |
Description
Pintle Hook Mounting Plate, Gross Vehicle Weight Capacity 25,000 lb, Tongue Weight 4,000 lb, Shank Diameter 9 in, Number of Mounting Holes 10, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 1/2 in, Material Steel, Finish Black Powder Coated, Size 9 in x 5 in, Vehicle Make/Model/Year Not Applicable, Includes 9 x 5 in Plate, Weight Not Applicable, Drilling Required No, Resistance Properties Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A36274 PurolatorONE Advanced Air Filter (A36274)
- MIDLAND METAL Midland Metal 990-569 Sewer Test Plug - 4 in. (990-569)
- BEP MARINE BEP 85A Remote Switching Continuous Duty Solenoid (1002204)
- HENGST Air Filter, E488L (E488L)
- REESE Pintle Hook and Ball, Chrome/Black, Reese Towpower (7411720)
- REESE Pintle Hook Mounting Plate, 18,000 Lb. (45294)
- REESE Pintle Hook Mount (74281)
- REESE PINTLE BALL&HOOK 16000LB (74116)
- REESE Pintle Hook, 30 Ton (63016)
- REESE Receiver Mount Pintle Hook, GVW 10000 Lb (7024300)
- CURT Replacment Wght Dstrbtn Hookup Bracket (17008)
- Reese Trailer & Towing Hitches