Shop All Pintle Hooks & Mounts
This Product is Discontinued
Reese
Pintle Hook Mounting Hardware Kit, Reese Towpower (Discontinued)
Mfr # 63032
Zoro # G0473475
This Product is Discontinued
Key Features
- Features Designed to Mount Pintle Hooks or Other Towing Accessories
- For Use With Trailer and Tow Vehicle
- Includes (4) Bolts, (4) Nuts, (4) Washers, Replacement Mounting Hardware
- Size 1/2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 63032
- Zoro # G0473475
- UPC # 042899006442
- Country of Origin China
- Category Pintle Hooks & Mounts
Dimensions
Size | 1/2 |
Bolt and Thread Size | 1/2 - Gr 8 |
Details
Features | Designed to Mount Pintle Hooks or Other Towing Accessories |
Item | Pintle Hook Mounting Hardware Kit |
For Use With | Trailer and Tow Vehicle |
Includes | (4) Bolts, (4) Nuts, (4) Washers, Replacement Mounting Hardware |
Material | Steel |
Description
Pintle Hook Mounting Hardware Kit, Number of Mounting Holes Not Applicable, Horizontal Distance Between Mounting Holes Not Applicable, Vertical Distance Between Mounting Holes Not Applicable, Hole Diameter Not Applicable, Material Steel, Finish Not Applicable, Size 1/2, Vehicle Make/Model/Year Not Applicable, Includes (4) Bolts, (4) Nuts, (4) Washers, Replacement Mounting Hardware, Weight Not Applicable, Drilling Required Not Applicable, Resistance Properties Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.