Shop All Pintle Hooks & Mounts
Reese
Pintle Hook, 30 Ton
Mfr # 63016
Zoro # G4477733
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tongue Capacity (Lb.) 14,000 lb
- Features Designed with Strength, Durability and Ease of Use
- Size (In.) 6 x 5 in Plate
- Includes Grade 8 Hardware, Safety Pin and Lanyard
- Type (Class) 30 Ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 63016
- Zoro # G4477733
- UPC # 042899000457
- Country of Origin China
- Category Pintle Hooks & Mounts
Dimensions
Size (In.) | 6 x 5 in Plate |
Shank Size (In.) | 7-3/4 in |
Length (In.) | 5 in |
Overall Length | 5 in |
Mounting Hole Diameter | 1/2 in |
Description
Pintle Hook, Mount Type Bolt On, Gross Trailer Weight Capacity 60,000 lb, Gross Vehicle Weight Capacity 60,000 lb, Tongue Weight 14,000 lb, Material Steel, Finish Powder Coated, Shank Style No Shank, Compatible Trailer Receiver Size Not Applicable, Number of Mounting Holes 4, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Mounting Hole Diameter 1/2 in, Vehicle Make/Model/Year Universal, Number of Balls Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBI Timing Gear, 25342 (25342)
- FIAMM Low Tone Horn, Electric, 9" L (72012)
- WILSON ANTENNAS Silver Load FGT Series Fiberglass, 2ft. (305-480)
- ORIGINAL LISHI ORIGINAL LISHI: Chrysler Y157/Y159/CY24 2in1 Pick/Decoder AG (OLS-CY24-CV-AG)
- REESE Pintle Hook, 16000 lb., Reese Towpower (7411520)
- REESE PINTLE BALL&HOOK 16000LB (74116)
- REESE Pintle Hook and Ball, Chrome/Black, Reese Towpower (7411720)
- REESE Pintle Hook, 15 Ton (74119)
- REESE Pintle Hook Mounting Plate, 25,000 Lb. (38186)
- REESE Receiver Mount Pintle Hook, GVW 10000 Lb (7024300)
- CURT Pintle Hook, 20K lb., 2-1/2"-3" Lntte Eye (48210)
- Reese Pintle Hooks & Mounts