Shop All Pintle Hooks & Mounts
Reese
Pintle Hook, 2" Ball, 1-1/8" Hole dia.
Mfr # 6301120
Zoro # G1621363
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tow Vehicle
- Features GTW When Used As Pintle Hook, Vertical Load
- Vehicle Light to Medium Duty Trucks
- Standards SAE J847
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 6301120
- Zoro # G1621363
- Country of Origin China
- Category Pintle Hooks & Mounts
Dimensions
Ball Size (In.) | 2 in |
Hole Dia. (In.) | 1 1/8 in |
Bolt and Thread Size | 1/2"-13 |
Trailer Ball Dia. (In.) | 2 in |
Length (In.) | 1 in |
Shank Size (In.) | .139.257 |
Size (In.) | 2 |
Trailer Ball Diameter | 2 in |
Mounting Hole Diameter | 1/2 in |
Overall Length | 5 in |
Fits Ball Diameter | 2 in |
Ball Diameter | 2 in |
Description
Pintle Hook, Mount Type Bolt On, Gross Trailer Weight Capacity 16,000 lb, Gross Vehicle Weight Capacity 16,000 lb, Tongue Weight 3,000 lb, Ball Diameter 2 in, Material Steel, Finish Powder Coated, Shank Style No Shank, Compatible Trailer Receiver Size Not Applicable, Number of Mounting Holes 4, Horizontal Distance Between Mounting Holes 3 1/2 in, Vertical Distance Between Mounting Holes 2 in, Mounting Hole Diameter 1/2 in, Vehicle Make/Model/Year Universal, Number of Balls Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS Ford, Raptor 2017 S2 Reverse Light Kit (447558)
- ESCO/EQUIPMENT SUPPLY CO All-In-One Repacement Kit for 50128 (50128-KIT)
- AFTERMARKET HEAVY DUTY METAL for MTD 7560627B IDLER PULLEY (756-0627)
- NATIONAL OIL SEALS & BEARINGS OIL SEAL (711112)
- REESE Pintle Hook, 10 Ton (74118)
- REESE Pintle Hook Mount (74281)
- REESE PINTLE BALL&HOOK 16000LB (74116)
- REESE Pintle Hook, 16000 lb., Reese Towpower (7411520)
- REESE Pintle Hook and Ball, Chrome/Black, Reese Towpower (7411720)
- REESE Pintle Hook Mounting Plate, 12,000 Lb. (45156)
- DRAW-TITE 7IN PINTLE RECEIVER MOUNT(7IN SHANK LENGTH (63057)
- Reese Pintle Hooks & Mounts