Shop All Pintle Hooks & Mounts
Reese
Pintle Hook, 15 Ton
Mfr # 74119
Zoro # G0540407
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards SAE J847
- For Use With Tow Vehicle
- Includes Mounting Hardware
- Type 15-Ton Pintle Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 74119
- Zoro # G0540407
- UPC # 042899790129
- Country of Origin China
- Category Pintle Hooks & Mounts
Dimensions
Overall Length | 5 in |
Mounting Hole Diameter | 1/2 in |
Description
Pintle Hook, Mount Type Bolt On, Gross Trailer Weight Capacity 30,000 lb, Gross Vehicle Weight Capacity 30,000 lb, Tongue Weight 6,000 lb, Material Steel, Finish Powder Coated, Shank Style No Shank, Compatible Trailer Receiver Size Not Applicable, Number of Mounting Holes 4, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Mounting Hole Diameter 1/2 in, Vehicle Make/Model/Year Universal, Number of Balls Included 0, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON STACK CAP (P270539)
- WALKER EXHAUST Exhaust Pipe Flange Gasket (Pr-Each/Bx-1,31369 (31369)
- ZORO SELECT Yoke End, Type #2, Carbon Steel (CLV002-HDG-58FR)
- FRABILL Magnum Bucket - 4.25 Gallons w/Aerator (14071)
- REESE Pintle Hook Mounting Plate, 18,000 Lb. (45294)
- REESE Pintle Hook and Ball, Chrome/Black, Reese Towpower (7411720)
- REESE Pintle Hook Mounting Plate, 12,000 Lb. (45156)
- REESE Pintle Hook, 16000 lb., Reese Towpower (7411520)
- REESE Pintle Hook, 10 Ton (74118)
- REESE Pintle Hook Mounting Plate, 25,000 Lb. (38186)
- DRAW-TITE 7IN PINTLE RECEIVER MOUNT(7IN SHANK LENGTH (63057)
- Reese Trailer & Towing Hitches