Shop All Pintle Hooks & Mounts
Reese
Pintle Hook, 10 Ton
Mfr # 74118
Zoro # G0921593
original price:
$76.69
12% off
new price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tow Vehicle
- Features Designed with Strength, Durability and Ease of Use
- Standards SAE J847
- Type 10-Ton Pintle Hook
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 74118
- Zoro # G0921593
- UPC # 042899790099
- Country of Origin China
- Category Pintle Hooks & Mounts
Dimensions
Overall Length | 5 in |
Mounting Hole Diameter | 1/2 in |
Description
Pintle Hook, Mount Type Bolt On, Gross Trailer Weight Capacity 20,000 lb, Gross Vehicle Weight Capacity 20,000 lb, Tongue Weight 4,000 lb, Material Steel, Finish Powder Coated, Shank Style No Shank, Compatible Trailer Receiver Size Not Applicable, Number of Mounting Holes 4, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Mounting Hole Diameter 1/2 in, Vehicle Make/Model/Year Universal, Number of Balls Included 0, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2" (B7167)
- AMMCO Silencer Band - Drum, 1 3/4 In. (5280)
- WESTWARD Bottle Jack, 12 ton Lifting Capacity (787LA5)
- VELVAC 2020, R, C/Hr, W, E1992,102", Wt (714508)
- REESE Pintle Hook Mount (74281)
- REESE Receiver Mount Pintle Hook, GVW 10000 Lb (7024300)
- REESE Pintle Hook Mounting Plate, 25,000 Lb. (38186)
- REESE Pintle Hook Mounting Plate, 18,000 Lb. (45294)
- REESE Pintle Hook, 30 Ton (63016)
- REESE Pintle Hook Mounting Plate, 12,000 Lb. (45156)
- REESE Pintle Hook, 16000 lb., Reese Towpower (7411520)
- Reese Pintle Hooks & Mounts