Shop All Trailer & Towing Accessories
Reese
Pintle And Ball Combo, 2 5/16 In
Mfr # 7024200
Zoro # G0440736
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tongue Capacity (Lb.) 2,400
- Size (In.) 2-5/16" Ball
- Features Designed to Facilitate Heavy Duty Towing
- Type Class 3 Pintle/Ball Combo
- Trailer Ball Dia. (In.) 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7024200
- Zoro # G0440736
- UPC # 042899159469
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2-5/16" Ball |
Trailer Ball Dia. (In.) | 2 5/16 in |
Shank Size (In.) | 2 in x 2 in |
Ball Diameter | 2 5/16 in |
Trailer Ball Diameter | 2 5/16 in |
Overall Length | 15 1/2 in |
Shank Diameter | 2 in x 2 in |
Compatible Trailer Receiver Size | 2 in |
Fits Ball Diameter | 2 5/16 in |
Description
Ball Mount w/ Pintle Hook, Mount Type Hitch Mount, Gross Trailer Weight Capacity 12,000 lb, Gross Vehicle Weight Capacity 12,000 lb, Tongue Weight 2,400 lb, Ball Diameter 2 5/16 in, Material Steel, Finish Powder Coated, Compatible Trailer Receiver Size 2 in, Number of Mounting Holes Not Applicable, Horizontal Distance Between Mounting Holes Not Applicable, Vertical Distance Between Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Vehicle Make/Model/Year Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Brake Line Union, 3/8 (5/8-18 Inverted), 1/card (BLU-6C)
- JJ KELLER Vehicle Inspection Label Clear, PK10 (2402)
- A & I PRODUCTS Work Lamp, LED, Blue, Spot, Sprayer 0" x0" x0" (A-WL38BS)
- JABSCO Impeller Kit - 8 Blade - Nitrile - 1- " Diameter (14750-0003-P)
- REESE Receiver Lock, 5/8 and 1/2 In. Holes, Reese Towpower (7057030)
- REESE Hitch Pull Pin with Swivel Latch (7007100)
- REESE Trailer Coupler, Class II, 3500 lb., REESE TOWPOWER (74280)
- REESE Lock, Class V, 35 lb. Cap., 5/8"L x 3-7/8"H (7070700)
- REESE Adjustable Tow Bar, Class III, 5000 lb (74344)
- REESE Hitch Draw Bar, Class II, III, 5000 lb (2118611)
- CURT ActiveLink 49 x 22 Aluminum Hitch Cargo Carrier (18415)
- Reese Trailer & Towing Accessories