Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Pin and Clip, REESE TOWPOWER (Discontinued)
Mfr # 7063830
Zoro # G6213663
This Product is Discontinued
Key Features
- For Use With 1-1/4 in Hitch Box Opening
- Finish Zinc
- Features Bright Zinc Finish; Rugged Pin Hole; Class I and II
- Length 1 7/8 in
- Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7063830
- Zoro # G6213663
- UPC # 042899004127
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 1 7/8 in |
Diameter | 1/2 in |
Details
For Use With | 1-1/4 in Hitch Box Opening |
Finish | Zinc |
Features | Bright Zinc Finish; Rugged Pin Hole; Class I and II |
Item | Pin and Clip |
Construction | Stainless Steel |
Class | I, II |
Type | Hitch Pin and Clip |
Receiver | 1/2 in Pin Hole |
Material | Stainless Steel |
Description
Pin and Clip, Finish Zinc, Diameter 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.