Shop All Trailer & Towing Accessories
Reese
Pin
Mfr # 7021200
Zoro # G1980940
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Anti-Theft Receiver Pin
- Features Swivel Latch; Bright Zinc Finish
- Includes Brass Lock, Sleeve
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7021200
- Zoro # G1980940
- UPC # 042899702122
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 3" |
Diameter | 1/2", 5/8" (Pin) |
Usable Length | 3 in |
Pin Diameter | 1/2 in, 5/8 in |
Overall Length | 3 in |
Compatible Hitch Size | 1 1/4 in, 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Anti-Theft Receiver Pin |
Features | Swivel Latch; Bright Zinc Finish |
Includes | Brass Lock, Sleeve |
Item | Pin |
For Use With | Fits Upto 2" Receivers |
Material | Steel; Brass |
Finish | Bright Zinc |
Vehicle Class | I, II, III, IV |
Hitch Pin Style | Pin and Lock |
Description
Pin, Hitch Pin Style Pin and Lock, Compatible Hitch Size 1 1/4 in, 2 in, Pin Diameter 1/2 in, 5/8 in, Vehicle Class I, II, III, IV, Overall Length 3 in, Usable Length 3 in, Includes Brass Lock, Sleeve, Material Steel; Brass, Finish Bright Zinc
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD All-Purpose Chest - Aluminum (644-0-01)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1021 (1021)
- UWS HAMMERHEAD 100-GALLON L-SHAPE ALUMINUM TRANSFER TANK (TT-100HH)
- GROTE Wire, 2 Cond, PVC, 10 ga., 100 ft. (82-5508)
- REESE Starter Kit, Black, III Class, REESE TOWPOWER (21536)
- REESE Hitch Pull Pin with Swivel Latch (7007100)
- REESE Receiver/Coupler Lock, ClassIII, IV, Chrome (7030600)
- REESE Receiver Adapter, 10 In (7022900)
- REESE Alignment System, Reese Tow power (7012900)
- REESE Clevis Pin, Class III, IV, 4-3/4 In, REESE TOWPOWER (7031700)
- C.E. SMITH Pkg Ribbed Roller Kit - TPR (29320)
- Reese Trailer & Towing Accessories