Shop All Trailer & Towing Accessories
Reese
Multi-Fit Coupler, Class I, 2000 lb.
Mfr # 7004800
Zoro # G1372287
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class I
- Capacity GVW (Lb.) 2000 lb.
- Ball Size 1 7/8 in
- Type Dual-Fit Coupler
- Width 2-1/2", 2" (Channel)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7004800
- Zoro # G1372287
- UPC # 042899718468
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Ball Size | 1 7/8 in |
Width | 2-1/2", 2" (Channel) |
Tongue Width | 2 in, 2 1/2 in |
Size | 1-7/8" (Ball) |
Overall Length | 9 1/4 in |
Compatible Ball Diameter | 1 7/8 in |
Details
Class | I |
Capacity GVW (Lb.) | 2000 lb. |
Item | Multi-Fit Coupler |
Type | Dual-Fit Coupler |
Includes | Tethered Pin |
Features | 2 in and 2 1/2 in Channel, Adjustable Lock Nut, Includes Dual-Fit Spacers, Tethered Pin for Added Safety, Trigger Handle |
Finish | Zinc Coated |
Capacity GVW | 2,000 lb |
Color | Zinc |
Material | Steel |
Sub-Category | Coupler |
Weight | 3.6 lb |
Coupler Style | Straight-Tongue |
Compatible Product Type | Trailers |
Vehicle Class | I |
Gross Towing Weight Capacity | 2,000 lb |
Resistance Properties | Corrosion-Resistant |
Gross Vehicle Weight Capacity | 2,000 lb |
Description
Multi-Fit Coupler, Coupler Style Straight-Tongue, Vehicle Class I, Gross Towing Weight Capacity 2,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Compatible Ball Diameter 1 7/8 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Zinc Coated, Overall Length 9 1/4 in, Resistance Properties Corrosion-Resistant, Weight 3.6 lb, Tongue Width 2 in, 2 1/2 in, Color Zinc, Compatible Product Type Trailers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON FUEL FILTERWATER SEPARATOR SPIN-ON (P583087)
- ACDELCO Element-A/Cl, A2951C (A2951C)
- BUYERS PRODUCTS 6 Inch Clear Oval Recessed Strobe Light With 24 LED (SL65CO)
- GATES Hi-Power II Belts, C72 (C72)
- REESE Draw Bar, Class III, IV, 5000 lb, 11 In, REESE TOWPOWER (40345)
- REESE Disc Foot Removable (0185640301)
- REESE Lock Receiver, 3-1/2 in Bent Pin, Reese Towpower (7057830)
- REESE Hitch Pull Pin with Clip 5/8 In (7010500)
- REESE Hitch Comfort Grip Clip, Includes 3 Pins (7021300)
- REESE Step Bumper Receiver, 3500 GVW Lb. (81378)
- BUYERS PRODUCTS HINGE, WELD-ON, STL W/BRASS PIN, (FBP150GF)
- Reese Trailer & Towing Accessories