Shop All Towing Rings, Hooks & Tow Eyes
Reese
Mounting Bracket
Mfr # 85283
Zoro # G3009006
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Mounting Nuts, Screws
- For Use With 7-Way Standard or U.S. Car Connectors, Vehicles
- Color Black
- Features Holes are Pre-Drilled for Connectors and Use with Optional Hitch Mounted Bracket, Mounts Electrical Connector to Attachment Bracket or Vehicle, Works with Either Standard or U.S. Car Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 85283
- Zoro # G3009006
- UPC # 016118037494
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 3 in |
Height | 3 1/4 in |
Overall Length | 1 in |
Overall Width | 3 1/4 in |
Details
Material | Steel |
Includes | Mounting Nuts, Screws |
Item | Mounting Bracket |
For Use With | 7-Way Standard or U.S. Car Connectors, Vehicles |
Color | Black |
Features | Holes are Pre-Drilled for Connectors and Use with Optional Hitch Mounted Bracket, Mounts Electrical Connector to Attachment Bracket or Vehicle, Works with Either Standard or U.S. Car Connectors |
Type | Mounting Bracket |
Finish | Powder coat |
Product Type | Mounting Bracket |
Connection Type | 7-Way |
Description
Mounting Bracket, Product Type Mounting Bracket, Connection Type 7-Way, For Use With 7-Way Standard or U.S. Car Connectors, Vehicles, Color Black, Material Steel, Diameter 3 in, Overall Length 1 in, Height 3 1/4 in, Overall Width 3 1/4 in, Standards Not Applicable, Features Holes are Pre-Drilled for Connectors and Use with Optional Hitch Mounted Bracket, Mounts Electrical Connector to Attachment Bracket or Vehicle, Works with Either Standard or U.S. Car Connectors, Includes Mounting Nuts, Screws
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 2" in x 150' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Blue (DOTC2/B-2x150)
- SPEC-D TUNING 06-12 Chevrolet Impala Halo Projector Headlight (2LHP-IPA06G-TM)
- PROTOCHEM LABORATORIES Soy-Base Tar And Asphalt Remover, 1 gal., EA1 (PC-76C-1)
- WIX FILTERS Air Filter #Wix 46235 (46235)
- REESE Draw Bar, Class II, III, 3500 lb, 7 In, REESE TOWPOWER (21900)
- REESE Trailer Jack Square, 10000 lb (180304)
- REESE Draw Bar, Class IV, 2000/6000/10, 000 lb, REESE TOWPOWER (7031400)
- REESE Motor Support Bracket (7015600)
- REESE Safety Chain, 72in., Steel, Silver, REESE TOWPOWER (7007700)
- REESE Tow Hook, 7 3/4 In, For 2 In Receivers (7024400)
- CURT Weld-On Tie-Down D-Ring, Raw Steel, 3"x3" (83770)
- Reese Towing Rings, Hooks & Tow Eyes