Shop All Towing Rings, Hooks & Tow Eyes
This Product is Discontinued
Reese
Lunette Eye, 4 In, 42,000 lb (Discontinued)
Mfr # 74593
Zoro # G2626285
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Powder Coated
- For Use With Pintle Hook
- Features Mounts Directly to Trailer for High-Capacity Towing Applications
- Hole Dia. 2 1/2 in
- Includes (4) 5/8"-18 x 21/2 in L Bolts, (4) Nuts and (4) Washers, Hardware Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 74593
- Zoro # G2626285
- UPC # 042899507895
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Hole Dia. | 2 1/2 in |
Ring Inside Diameter | 2 1/2 in |
Mounting Hole Diameter | 5/8 in |
Ring Outside Diameter | 4 1/4 in |
Overall Width | 6 in |
Overall Length | 6 in |
Details
Finish | Powder Coated |
Item | Lunette Ring |
For Use With | Pintle Hook |
Features | Mounts Directly to Trailer for High-Capacity Towing Applications |
Includes | (4) 5/8"-18 x 21/2 in L Bolts, (4) Nuts and (4) Washers, Hardware Kit |
Tongue Capacity | 4,000 lb |
Capacity GVW | 42,000 lb |
Mounting Bracket Included | Yes |
Number of Mounting Holes | 4 |
Distance Between Mounting Holes | 4 1/2 in |
Gross Towing Weight Capacity | 42,000 lb |
Material | Steel |
Resistance Properties | Rust-Resistant |
Description
Lunette Ring, Gross Towing Weight Capacity 42,000 lb, Ring Inside Diameter 2 1/2 in, Ring Outside Diameter 4 1/4 in, Mounting Bracket Included Yes, Number of Mounting Holes 4, Distance Between Mounting Holes 4 1/2 in, Mounting Hole Diameter 5/8 in, Material Steel, Features Mounts Directly to Trailer for High-Capacity Towing Applications, Includes (4) 5/8 In.-18 x 21/2 in L Bolts, (4) Nuts and (4) Washers, Hardware Kit, Resistance Properties Rust-Resistant, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.