Shop All Trailer & Towing Accessories
Reese
Lock, Class V, 35 lb. Cap., 5/8"L x 3-7/8"H
Mfr # 7070700
Zoro # G7744926
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity GVW 35 lb
- Features Ball Bearing Lock System Prevents Theft Even if Lock is Broken, Square Key Design Virtually Eliminates Lock Picking
- For Use With Trailer Hitchs
- Class V
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7070700
- Zoro # G7744926
- UPC # 042899006152
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Width | 1 1/8 in |
Length | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Height | 3 7/8 in |
Hole Diameter | 5/8 in |
Details
Capacity GVW | 35 lb |
Features | Ball Bearing Lock System Prevents Theft Even if Lock is Broken, Square Key Design Virtually Eliminates Lock Picking |
For Use With | Trailer Hitchs |
Class | V |
Finish | Chrome Plated |
Item | Receiver Lock |
Includes | (2) Keys, Rubber Dust Cover |
Lock Type | Key |
Vehicle Class | V |
Description
Receiver Lock, Lock Type Key, For Use With Trailer Hitchs, Hole Diameter 5/8 in, Vehicle Class V, Features Ball Bearing Lock System Prevents Theft Even if Lock is Broken, Square Key Design Virtually Eliminates Lock Picking, Includes (2) Keys, Rubber Dust Cover, Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Universal Led Brake Fluid Tester (647766)
- A & I PRODUCTS Pin, Top Link, Cat III 6.5" x1.5" x1.5" (A-TLP007)
- TRU-FLATE Tire Repair Boot, PK15 (15-297)
- CAR DEALER DEPOT Wash & Wax With Carnauba, Spot Free Drying: 1 Gallon (670-1G)
- REESE Receiver Adapter, 10 In (7022900)
- REESE Trailer Ball, 3500 lb., Chrome, REESE TOWPOWER (7008520)
- REESE Receiver Mount Clevis, 2 x 2 In Shank (8040900)
- REESE Reese 500187 Bulldog A-Frame Jack with Powered Drive - Black (500187)
- REESE Lock Receiver, 3-1/2 in Bent Pin, Reese Towpower (7057830)
- REESE Receiver Tube, 12 In (11021)
- TIE DOWN MARINE Shft-Rlrnt5/8X15-, #86032 (86032)
- Reese Trailer & Towing Accessories