Shop All Trailer Wiring
Reese
Light Weight Distributing Kit, 12-1/4" L
Mfr # 54998
Zoro # G4441493
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cast Shank, Machined for A Tighter Fit, Seven Vertical Mounting Holes with Groove for Mounting Accessories, Works with Any Weight-Distributing Bolt-Together Head Assembly
- For Use With Distribution Kits
- Tongue Capacity 1,600 lb
- Height 2 in
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 54998
- Zoro # G4441493
- Country of Origin China
- Category Trailer Wiring
Dimensions
Height | 2 in |
Width | 10 1/2 in |
Shank Size | 2 in |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Hole Dia. | 5/8 in |
Length | 12 1/4 in |
Overall Width | 10 1/2 in |
Shank Diameter | 2 in |
Overall Length | 9 1/4 in |
Hole Diameter | 5/8 in |
Details
Item | Light Weight Distributing Kit |
Features | Cast Shank, Machined for A Tighter Fit, Seven Vertical Mounting Holes with Groove for Mounting Accessories, Works with Any Weight-Distributing Bolt-Together Head Assembly |
For Use With | Distribution Kits |
Tongue Capacity | 1,600 lb |
Capacity GVW | 16,000 lb |
Finish | Powder Coated |
Class | IV |
Standards | SAE J684 |
Includes | Shank |
Gross Vehicle Weight Capacity | 16,000 lb |
Product Type | Light Weight Distributing Kit |
Vehicle Class | III, IV, V |
Description
Light Weight Distributing Kit, Product Type Light Weight Distributing Kit, For Use With Distribution Kits, Gross Vehicle Weight Capacity 16,000 lb, Tongue Capacity 1,600 lb, Vehicle Class III, IV, V, Overall Length 9 1/4 in, Overall Width 10 1/2 in, Finish Powder Coated, Height 2 in, Features Cast Shank, Machined for A Tighter Fit, Seven Vertical Mounting Holes with Groove for Mounting Accessories, Works with Any Weight-Distributing Bolt-Together Head Assembly, Includes Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 12, PA-412 (PA-412)
- OEMTOOLS Mobile Parts Washer (24804)
- HEIN-WERNER Seal Kit, Air Motor (G250-90009-K04)
- VELVAC R.Head, 2020Xg, R, H/R, H/M, Bk, Ltd.Ford (719764)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- CURT Fish Wire for 1/2" Diameter Bolts (58400)
- Reese Trailer Wiring