Shop All Trailer Wiring
Reese
Light Weight Distributing Kit, 12-1/4" L
Mfr # 54970
Zoro # G6611838
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 1/4 in
- Standards SAE J684
- Tongue Capacity 1,500 lb
- Includes Shank
- For Use With Round Bar or Trunnion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 54970
- Zoro # G6611838
- Country of Origin China
- Category Trailer Wiring
Dimensions
Length | 12 1/4 in |
Height | 14 1/2 in |
Shank Size | 2 in |
Width | 7 3/8 in |
Hole Dia. | 5/8 in |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Shank Diameter | 2 in |
Overall Width | 7 3/8 in |
Overall Length | 9 1/4 in |
Hole Diameter | 5/8 in |
Details
Item | Light Weight Distributing Kit |
Standards | SAE J684 |
Tongue Capacity | 1,500 lb |
Includes | Shank |
For Use With | Round Bar or Trunnion |
Capacity GVW | 15,000 lb |
Features | Adjustable Rise and Drop to Level Trailer Adds to The Safety and Ease of Towing, Longer Shank Length Allows for Turning Clearance from Vehicle Bumper to Trailer Frame |
Finish | Powder Coated |
Class | IV |
Vehicle Class | III, IV, V |
Product Type | Light Weight Distributing Kit |
Gross Vehicle Weight Capacity | 15,000 lb |
Description
Light Weight Distributing Kit, Product Type Light Weight Distributing Kit, For Use With Round Bar or Trunnion, Gross Vehicle Weight Capacity 15,000 lb, Tongue Capacity 1,500 lb, Vehicle Class III, IV, V, Overall Length 9 1/4 in, Overall Width 7 3/8 in, Finish Powder Coated, Height 14 1/2 in, Features Adjustable Rise and Drop to Level Trailer Adds to The Safety and Ease of Towing, Longer Shank Length Allows for Turning Clearance from Vehicle Bumper to Trailer Frame, Includes Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN 30 AMP 12 Volt 5 Pin Universal Relay (D18-88069)
- BOSCH Rear Wiper Blade, H312 (H312)
- TIE DOWN ENGINEERING Danforth Standard Anchor, 25 lbs. (94015)
- STANDARD IGNITION Exhaust Gas Recirculation Valve Gasket, Vg85 (VG85)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- WAGO Connector, EA1 (887-952)
- Reese Trailer Wiring