Shop All Towing Rings, Hooks & Tow Eyes
Reese
Kit Multipurpose Trailer Wiring, 5-1/2" H
Mfr # 8692000
Zoro # G1185379
product price: $17.25
/ea
Sold in multiples of 4 for $69.00
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 12V Probe Circuit Tester, Clear, Resealable Case, Multi-Purpose Cutting, Stripping and Crimping Wiring Tool
- Material Brass, Copper, Polycarbonate, PVC
- For Use With Trailers
- Finish Unfinished
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 8692000
- Zoro # G1185379
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 2 1/4 in |
Width | 2 3/4 in |
Length | 60 in |
Wire Length | 8 in |
Height | 5 1/2 in |
Overall Length | 60 in |
Overall Width | 2 3/4 in |
Details
Features | 12V Probe Circuit Tester, Clear, Resealable Case, Multi-Purpose Cutting, Stripping and Crimping Wiring Tool |
Material | Brass, Copper, Polycarbonate, PVC |
For Use With | Trailers |
Finish | Unfinished |
Color | Black |
Includes | (50) Assorted Pieces, Butt Splices, Cable Ties, Connectors, Terminals and Ground Screws |
Connection Type | Wire Lead |
Item | Multipurpose Trailer Wiring |
Standards | SAE J1239,SAE J1128 |
Product Type | Kit Multipurpose Trailer Wiring |
Description
Kit Multipurpose Trailer Wiring, Product Type Kit Multipurpose Trailer Wiring, Connection Type Wire Lead, For Use With Trailers, Color Black, Material Brass, Copper, Polycarbonate, PVC, Wire Length 8 in, Diameter 2 1/4 in, Overall Length 60 in, Height 5 1/2 in, Overall Width 2 3/4 in, Standards SAE J1239,SAE J1128, Features 12V Probe Circuit Tester, Clear, Resealable Case, Multi-Purpose Cutting, Stripping and Crimping Wiring Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front FloorLiners Vinyl/Blk, 446981V (446981V)
- PENNZOIL PennzQT 10W40 Motor Oil (550035160)
- HTI Shine Blaster Ii Tire Shine (HT 18017)
- FCS STRUTS Shock Absorber, 341517 (341517)
- REESE Receiver Lock, Class III, IV, Chrome (7030300)
- REESE Motor Support Bracket (7015600)
- REESE Draw Bar, Class II, III, 3500 lb, 7 In, REESE TOWPOWER (21900)
- REESE Safety Chain, 5000 lb., 36 In (7007600)
- REESE Safety Chain, 72in., Steel, Metallic Silver, REESE TOWPOWER (74059)
- REESE Wiring Kit, 4-Way (85277)
- BUYERS PRODUCTS D-Ring, 5/8 In (B40MP)
- Reese Towing Rings, Hooks & Tow Eyes