Shop All Trailer Jacks & Accessories
Reese
Jack, 5000 lb.
Mfr # HD50000101
Zoro # G7477337
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lift Range 28 1/2 in
- Adjustment Range 28 1/2 in
- Load Capacity 5,000 lb
- Overall Height 28 1/4 in
- Handle Sidewind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # HD50000101
- Zoro # G7477337
- UPC # 042899004264
- Country of Origin Mexico
- Category Trailer Jacks & Accessories
Dimensions
Overall Height | 28 1/4 in |
Retracted Length | 6 1/2 in |
Max. Lift Height | 2 ft 7 in |
Dia. | 2 1/4 in |
Extended Length | 35 in |
Minimum Lift Height | 3 ft |
Diameter | 2 1/4 in |
Maximum Lift Height | 2 ft 7 in |
Description
Jack, Number of Wheels 0, Static Load Capacity 5,000 lb, Maximum Lift Height 2 ft 7 in, Minimum Lift Height 3 ft, Handle Type Sidewind, Mounting Type Bolt-On, Gear Travel 28 in, Load Capacity 5,000 lb, Maximum Lifting Capacity 5,000 lb, Extended Length 35 in, Retracted Length 6 1/2 in, Jack Type Sidewind Trailer Jack, Adjustment Range 28 1/2 in, Base Detachable Footplate, Construction Steel, Diameter 2 1/4 in, Features Sidewind Crank with Round or Square Tubes, Strong Propriety Bushing Materials
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Motorcycle Jack, 1500 lb. Lift Range (1545)
- SKF Shaft Seal, 1-15/16 x 3-1/4 x 5/16", CRW1, NBR (19434)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6800G2)
- CURT Flat 4-Way Connector Dust Cover, 58201 (58201)
- REESE Jack, 5000 lb. (175000)
- REESE Lunette Ring, Adjustable, 2 1/2 In. Dia, REESE TOWPOWER (63022)
- REESE BULLDOG Trailer Jack, 2000 lb Lifting (158486)
- REESE Drop Leg Pull Pin, For Use With Jack (500377)
- REESE Reese 190754 Bulldog Square Sidewinder Jack - 15" Travel, 8000 lbs. (190754)
- REESE Trailer Swivel Jack, 1000 Lbs., REESE TOWPOWER (74410)
- BAL BAL 29005 Swivel Tongue Jack (29005)
- Reese Trailer Jacks & Accessories