Shop All Trailer Jacks & Accessories
Reese
Jack, 5000 lb.
Mfr # 175000
Zoro # G6074896
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Dia. 2 1/4 in
- Static Load Capacity 5,000 lb
- Handle Topwind
- Type Round Jack- A Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 175000
- Zoro # G6074896
- UPC # 042899003847
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Dia. | 2 1/4 in |
Max. Lift Height | 2 ft 3-7/64 in |
Overall Height | 26 1/4 in |
Retracted Length | 12 in |
Minimum Lift Height | 2ft 3 in |
Extended Length | 15 in |
Diameter | 2 1/4 in |
Maximum Lift Height | 2 ft 3 1/8 in |
Description
Jack, Number of Wheels 0, Static Load Capacity 5,000 lb, Maximum Lift Height 2 ft 3 1/8 in, Minimum Lift Height 2ft 3 in, Handle Type Topwind, Mounting Type A-Frame, Gear Travel 15 in, Load Capacity 5,000 lb, Maximum Lifting Capacity 5,000 lb, Extended Length 15 in, Retracted Length 12 in, Jack Type Topwind Trailer Jack, Adjustment Range 15 in, Base Not Applicable, Construction Steel, Diameter 2 1/4 in, Features Comfortable, Ergonomic Design, Precision Fitted Parts for Extra Stability
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 05-06 Monaco 14L Industrl V-Belt, Ap35 (AP35)
- ATTWOOD Side Strainer w/ Non-Return (SB4222)
- K-TOOL INTERNATIONAL Super Single Axle Drain Pan (KTI74640)
- EATON Gasket, Clutch Housing, Transmission (4308226)
- REESE Drop Leg Pull Pin, For Use With Jack (500377)
- REESE Reese 190754 Bulldog Square Sidewinder Jack - 15" Travel, 8000 lbs. (190754)
- REESE Jack Accessories, 2000-5000 lb. (018098)
- REESE Tubular Swivel Jack, 10" Lift Range (7079500)
- REESE Reese 7000100 Tire Chocks - Pair (7000100)
- REESE Reese 500199 A-Frame Power Jack 4000# Black (500199)
- LIPPERT POWER SWAP HARNESS FOR POWER STANCE 3500 (813749)
- Reese Trailer Jacks & Accessories