Shop All Trailer Jacks & Accessories
This Product is Discontinued
Reese
Jack, 1500 lb. (Discontinued)
Mfr # XP15L 0101
Zoro # G6190816
Free Shipping & Returns
This Product is Discontinued
Key Features
- Static Load Capacity 1,500 lb
- Load Capacity 1,500 lb
- Features Designed to be Used with Marine and Utility Trailers
- Max. Lift Height 1 ft 9 in
- Handle Sidewind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # XP15L 0101
- Zoro # G6190816
- UPC # 042899004271
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Max. Lift Height | 1 ft 9 in |
Dia. | 2 1/4 in |
Overall Height | 25 1/2 in |
Retracted Length | 13 in |
Wheel Diameter | 8 in |
Diameter | 2 1/4 in |
Maximum Lift Height | 1 ft 9 in |
Minimum Lift Height | 2 ft 1 in |
Extended Length | 25 in |
Description
Trailer Jack, Number of Wheels 1, Static Load Capacity 1,500 lb, Maximum Lift Height 1 ft 9 in, Minimum Lift Height 2 ft 1 in, Handle Type Sidewind, Mounting Type Bolt-On Bracket Swivel, Gear Travel 12 in, Load Capacity 1,500 lb, Maximum Lifting Capacity 1,500 lb, Extended Length 25 in, Retracted Length 13 in, Jack Type Sidewind Trailer Jack, Adjustment Range 12 in, Base 8 in Spoked Wheel, Construction Steel, Diameter 2 1/4 in, Features Designed to be Used with Marine and Utility Trailers
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.