Shop All Trailer & Towing Accessories
Reese
Interlock Ball Mounts, 6000 Lb.
Mfr # 21792
Zoro # G4477907
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Size (In.) 1" Hitch Ball Hole
- Class III
- Fits Ball Dia. 1 in
- Capacity GVW 6000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 21792
- Zoro # G4477907
- UPC # 042899000600
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 9 in |
Size (In.) | 1" Hitch Ball Hole |
Fits Ball Dia. | 1 in |
Compatible Hitch Size | 2 in |
Overall Width | 2 1/2 in |
Overall Length | 16 1/2 in |
Compatible Ball Shank Diameter | 1 in |
Description
Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Pin Hole to Hitch Ball Distance 9 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes Hex Interlock, Weight 5.35 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 3 in, Rise 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAW-TITE PINTLE HOOK ADAPTER (63056)
- AMERICAN FORGE & FOUNDRY Lever Bucket Pumps - 5 Gallon (8050)
- SHAKESPEARE Shakespeare 5225-XT 8' VHF Galaxy Antenna 6dB Gain Reduced Length (5225-XT)
- MAKITA Max CXT Inflator Kit, 12V (MP100DZ + BL1021B)
- REESE Draw Bar, Class III, 5000 lb, 13-1/2 In, REESE TOWPOWER (21141)
- REESE Spare Tire Carrier (7016300)
- REESE Draw Bar, Class III, IV, 5000 lb, 11 In, REESE TOWPOWER (40345)
- REESE Trailer Coupler Lock, Brass, REESE TOWPOWER (7006600)
- REESE Adjustable Coupler Lock, Silver Brushed (7042100)
- REESE Draw Bar, Class III, IV, 5000 lb, 10 In, REESE TOWPOWER (21347)
- C.E. SMITH Pkg Grease Seals Straight for 3/4 in. Spindle, Pair (16305A)
- Reese Trailer & Towing Accessories