Shop All Trailer & Towing Accessories
Reese
Interlock Ball Mounts, 5000 Lb., 9-1/2 In
Mfr # 21793
Zoro # G4477767
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tongue Capacity 500 lb
- Standards CSA, SAE J684, V-5
- Fits Ball Dia. 1 in
- Capacity GVW 5000 lb
- Size (In.) 1" Hitch Ball Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 21793
- Zoro # G4477767
- UPC # 042899000617
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Fits Ball Dia. | 1 in |
Size (In.) | 1" Hitch Ball Hole |
Length | 9 1/2 in |
Compatible Ball Shank Diameter | 1 in |
Overall Length | 10 1/2 in |
Overall Width | 3 in |
Compatible Hitch Size | 2 in |
Description
Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Pin Hole to Hitch Ball Distance 8 3/4 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes Hex Interlock, Weight 5.8 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, IN8315 (IN8315)
- PYLE 6.5" Marine Speaker Pair, PLMRS6W (PLMRS6W)
- CRC Chlor-Free Degreaser, 16 oz Spray Bottle, Ready To Use, Solvent Based, K2 (03189)
- GROCO 3/8" NPT Bronze Inline Fuel Valve (FV-375)
- REESE Disc Foot Removable (0185640301)
- REESE Interlock Ball Mounts, 5000 Lb., 10 In (21794)
- REESE Receiver Lock, Class I, II, III, IV, Chrome, REESE TOWPOWER (7005600)
- REESE Hitch Pull Pin with Swivel Latch (7007100)
- REESE Hitch Comfort Grip Clip, Includes 3 Pins (7021300)
- REESE Receiver Lock, 5/8 and 1/2 In. Holes, Reese Towpower (7057030)
- REESE TOWPOWER Reese Towpower 500239 .56 Weld On Trailer Jack Mount (4557641)
- Reese Trailer & Towing Accessories