Shop All Trailer & Towing Accessories
Reese
Hitch Sleeved Pin And Clip
Mfr # 7006800
Zoro # G2090042
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3"
- Finish Bright Zinc
- Features Converts 1/2 in Pin to 5/8 in
- Diameter 1/2", 5/8" (Pin)
- Hole Dia. 1/2 in, 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7006800
- Zoro # G2090042
- UPC # 042899954651
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 3" |
Diameter | 1/2", 5/8" (Pin) |
Hole Dia. | 1/2 in, 5/8 in |
Usable Length | 3 in |
Compatible Hitch Size | 1 1/4 in, 2 in |
Pin Diameter | 1/2 in, 5/8 in |
Details
Finish | Bright Zinc |
Features | Converts 1/2 in Pin to 5/8 in |
For Use With | Fits Upto 2" Receivers |
Type | Hitch Pin and Clip |
Item | Hitch Sleeved Pin And Clip |
Includes | Clip |
Hitch Pin Style | Pin and Clip |
Vehicle Class | I, II |
Description
Hitch Sleeved Pin And Clip, Hitch Pin Style Pin and Clip, Compatible Hitch Size 1 1/4 in, 2 in, Pin Diameter 1/2 in, 5/8 in, Vehicle Class I, II, Usable Length 3 in, Includes Clip, Finish Bright Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Universal Joint End Yoke, Uj1540 (UJ1540)
- BOSCH Air Filter, 5429Ws (5429WS)
- SHAKESPEARE 410-R Mounting Kit (410-R)
- STENS Air Filter For Stihl Oem : 1141 120 1600 (605-205)
- REESE Trailer Ball, 6000 lb., Stainless Steel, REESE TOWPOWER (7011320)
- REESE Draw Bar, Class III, IV, 5000 lb, 11 In, REESE TOWPOWER (40345)
- REESE Step Bumper Receiver, 3500 GVW Lb. (81378)
- REESE Coupler Pin, 5/16 In (7050900)
- REESE Draw Bar, Class III, 5000 lb, 9 In, REESE TOWPOWER (7039300)
- REESE Starter Kit, Black, III Class, REESE TOWPOWER (21536)
- TIE DOWN MARINE Guide On -Pontoon Hi Impact, #86467 (86467)
- Reese Trailer & Towing Accessories