Shop All Trailer Hitches
Reese
Hitch Receiver Adapter, 3500 lb, 7 In
Mfr # 7052500
Zoro # G4477724
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bike Carriers or Cargo Carriers That Fit a 1 1/4 in Receiver Opening, Trailers
- Length 7 in
- Finish Black
- Features 5/8 in and 1/2 in Hitch Pin Openings, Black Powder Coat Finish Reduces Corrosion, Enables 2 in Receiver Opening to be Reduced to an 1 1/4 in Receiver Opening
- Capacity GVW 3,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7052500
- Zoro # G4477724
- UPC # 042899000570
- Country of Origin China
- Category Trailer Hitches
Dimensions
Length | 7 in |
Height | 2 in |
Overall Length | 10 in |
Overall Width | 2 in |
Details
For Use With | Bike Carriers or Cargo Carriers That Fit a 1 1/4 in Receiver Opening, Trailers |
Finish | Black |
Features | 5/8 in and 1/2 in Hitch Pin Openings, Black Powder Coat Finish Reduces Corrosion, Enables 2 in Receiver Opening to be Reduced to an 1 1/4 in Receiver Opening |
Capacity GVW | 3,500 lb |
Tongue Capacity | 300 lb |
Item | Hitch Receiver Adapter |
Thickness | 2 in |
Product Type | Hitch Receiver Adapter |
Gross Vehicle Weight Capacity | 3,500 lb |
Description
Hitch Receiver Adapter, Product Type Hitch Receiver Adapter, For Use With Bike Carriers or Cargo Carriers That Fit a 1 1/4 in Receiver Opening, Trailers, Gross Vehicle Weight Capacity 3,500 lb, Overall Length 10 in, Overall Width 2 in, Thickness 2 in, Height 2 in, Features 5/8 in and 1/2 in Hitch Pin Openings, Black Powder Coat Finish Reduces Corrosion, Enables 2 in Receiver Opening to be Reduced to an 1 1/4 in Receiver Opening, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Fitting-Fo Bl #10 4 Ac Fitting, 14110 (14110)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (96312)
- GROTE Spiral Wrap, Clear, 3/8", 100 ft. (83-9000)
- LIPPERT WASTE MASTER CAM LOC ADAPTOR KIT, 20 (359724)
- REESE Reese 63834 Ball 2-5/16X1-1/4X2-3/4 12K Chr (63834)
- REESE Draw Bar, 5" Drop, 3-1/4" W, Powder Coated (7068111)
- REESE Draw Bar, Class II, III, 3500 lb, 9 In, REESE TOWPOWER (21901)
- REESE 63840 Class V Hitch Ball-2-5/16" Ball x 1-1/4" Shank x 2-3/4" Shank Length 20000 lbs. GTW Chrome (63840)
- REESE Reese 58102 Trailer Hitch Reducer Bushing - 2.5" to 2" (58102)
- REESE Reese 63908 Class IV Hitch Ball-2-5/16" Ball x 1" Shank x 2-1/8" Shank Length 7500 lbs. GTW Chrome (63908)
- CURT Replacment TruTrack 6" Spprt Brckt, PK2 (17508)
- Reese Trailer & Towing Hitches