Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Hitch Pull Pin with Swivel Latch (Discontinued)
Mfr # 7007200
Zoro # G2659876
This Product is Discontinued
Key Features
- Length 3"
- Type Anti-Theft Receiver Pin
- Features Swivel Latch; Bright Zinc Finish
- For Use With Fits Upto 1-1/4" Receivers
- Finish Bright Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7007200
- Zoro # G2659876
- UPC # 042899747352
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 3" |
Diameter | 1/2 in |
Overall Length | 2 1/4 in |
Usable Length | 2 1/4 in |
Compatible Hitch Size | 1 1/4 in |
Pin Diameter | 1/2 in |
Details
Item | Hitch Pull Pin |
Type | Anti-Theft Receiver Pin |
Features | Swivel Latch; Bright Zinc Finish |
For Use With | Fits Upto 1-1/4" Receivers |
Finish | Bright Zinc |
Material | Steel |
Includes | Swivel Latch |
Hitch Pin Style | Pin and Clip |
Vehicle Class | III |
Description
Hitch Pull Pin, Hitch Pin Style Pin and Clip, Compatible Hitch Size 1 1/4 in, Pin Diameter 1/2 in, Vehicle Class III, Overall Length 2 1/4 in, Usable Length 2 1/4 in, Includes Swivel Latch, Material Steel, Finish Bright Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.