Shop All Trailer & Towing Accessories
Reese
Hitch Comfort Grip Clip, Includes 3 Pins
Mfr # 7021300
Zoro # G1398196
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Always Keep Clips on Hand, Easier to Pick Up, Keeps Receiver Pin From Falling Out, Vinyl Coating for Ergonomic Grip
- Includes (3) Pins
- For Use With 1/2 and 5/8 in Grooved Pins
- Thickness 1 1/4 in
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7021300
- Zoro # G1398196
- UPC # 042899093831
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Height | 1 1/4 in |
Overall Width | 3 1/4 in |
Overall Length | 1/4 in |
Details
Features | Always Keep Clips on Hand, Easier to Pick Up, Keeps Receiver Pin From Falling Out, Vinyl Coating for Ergonomic Grip |
Includes | (3) Pins |
For Use With | 1/2 and 5/8 in Grooved Pins |
Item | Hitch Comfort Grip Clip |
Thickness | 1 1/4 in |
Product Type | Hitch Comfort Grip Clip |
Description
Hitch Comfort Grip Clip, Product Type Hitch Comfort Grip Clip, For Use With 1/2 and 5/8 in Grooved Pins, Gross Vehicle Weight Capacity Not Applicable, Overall Length 1/4 in, Overall Width 3 1/4 in, Thickness 1 1/4 in, Height 1 1/4 in, Features Always Keep Clips on Hand, Easier to Pick Up, Keeps Receiver Pin From Falling Out, Vinyl Coating for Ergonomic Grip, Includes (3) Pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Panel Retainers 3/16" 4.8mm Hole 3/4" Hd OD PK50 (10402PK)
- PERFECT EQUIPMENT Adhsv Wheel Wght., CUZ Srs, 45g., PK25 (H361045)
- ARMOR ALL Pods Car Wash, 18PK (AVHWPD18CT1USLT)
- GATES Silicone Coolant Hose, Blue, 1-1/2 in. Dia (24824)
- REESE Trailer Coupler Lock, Brass, REESE TOWPOWER (7006600)
- REESE Quick Link, 3500 lb., PK2 (7008000)
- REESE Interlock Ball Mounts, 5000 Lb., 9-1/2 In (21793)
- REESE Adjustable Tow Bar, Class III, 5000 lb (74344)
- REESE Fold-Away Hinge Kit (HDPB330101)
- REESE Coupler Lock, Class III, IV, Chrome, REESE TOWPOWER (7030500)
- TIE DOWN ENGINEERING Tie Down Engineering Galvanized Fender Brackets, 1 pr., 2PK (81231)
- Reese Trailer & Towing Accessories