Shop All Trailer Hitches
This Product is Discontinued
Reese
Hitch Box Extension, Class IV, 4000 lb (Discontinued)
Mfr # 11004
Zoro # G7555502
Free Shipping & Returns
This Product is Discontinued
Key Features
- Class IV
- Capacity GVW 4,000 lb
- Length 18 in
- Finish Black Powder Coated
- Features 2 in Square Tube Opening, Integrated Electrical Bracket Attached, Slide-Out Campers with Extended Overhangs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 11004
- Zoro # G7555502
- UPC # 042899004325
- Country of Origin Mexico
- Category Trailer Hitches
Dimensions
Length | 18 in |
Height | 2 in |
Overall Length | 18 in |
Overall Width | 2 in |
Details
Class | IV |
Capacity GVW | 4,000 lb |
Item | Hitch Box Extension |
Finish | Black Powder Coated |
Features | 2 in Square Tube Opening, Integrated Electrical Bracket Attached, Slide-Out Campers with Extended Overhangs |
For Use With | 2 in x 2 in Hitch Box Openings, Ball Mounts, Hitch-Mounted Accessories |
Thickness | 2 in |
Gross Vehicle Weight Capacity | 4,000 lb, 6,500 lb |
Product Type | Hitch Box Extension |
Description
Hitch Box Extension, Product Type Hitch Box Extension, For Use With 2 in x 2 in Hitch Box Openings, Ball Mounts, Hitch-Mounted Accessories, Gross Vehicle Weight Capacity 4,000 lb, 6,500 lb, Overall Length 18 in, Overall Width 2 in, Thickness 2 in, Height 2 in, Features 2 in Square Tube Opening, Integrated Electrical Bracket Attached, Slide-Out Campers with Extended Overhangs, Includes Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.