Shop All Trailer Hitches
Reese
Hitch Box Cover, 1-1/4" Receiver
Mfr # 7051500
Zoro # G3009240
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class I, II
- Construction Rubber
- For Use With 1 1/4 in Receivers, Class I and II Hitches, Trailers
- Receiver 1-1/4 in Receiver
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7051500
- Zoro # G3009240
- UPC # 042899705154
- Country of Origin China
- Category Trailer Hitches
Dimensions
Overall Width | 1 in |
Overall Length | 1 1/2 in |
Height | 1 1/2 in |
Details
Class | I, II |
Construction | Rubber |
For Use With | 1 1/4 in Receivers, Class I and II Hitches, Trailers |
Receiver | 1-1/4 in Receiver |
Material | Rubber |
Item | Hitch Box Cover |
Type | Class 3 Receiver Tube Cover |
Thickness | 1 1/2 in |
Product Type | Hitch Box Cover |
Features | Guards Against Legs and Shins, Prolongs Life of Hitch |
Description
Hitch Box Cover, Product Type Hitch Box Cover, For Use With 1 1/4 in Receivers, Class I and II Hitches, Trailers, Gross Vehicle Weight Capacity Not Applicable, Overall Length 1 1/2 in, Overall Width 1 in, Thickness 1 1/2 in, Height 1 1/2 in, Features Guards Against Legs and Shins, Prolongs Life of Hitch, Includes Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAICO Dust Cover Kit Shock Absorber (V10-7098)
- DAYCO Reducers Hose Reducer, 76950 (76950)
- GEARWRENCH SAE/Metric Spark Plug Gap Gauge (3293D)
- D-A LUBRICANT CO D-A AutoTrans G3 Transmission Oil - 12/1 Quart Case (54506)
- REESE Reese 63830 Class IV Hitch Ball-2" Ball x 1-1/4" Shank x 2-3/4" Shank Length, 8,000 lbs. GTW, Chrome (63830)
- REESE Draw Bar, Class III, 6000 lb, 9 In, REESE TOWPOWER (7039200)
- REESE Reese 63242 5/8" Hole-Style Hitch Pin and Clip for 2" Square Receivers - Zinc (63242)
- REESE Reese 30156 Under Bed Adapter Mounting (30156)
- REESE Reese 63909 Class IV Hitch Ball - 2" Ball x 1" Shank x 2-1/8" Shank Length, 7,500 lbs. GTW, Chrome (63909)
- REESE Reese 5780 Load-Master Trailer Tongue Weight Scale (5780)
- CURT Trailer Hitch, 2" Receiver, Class 3,13344 (13344)
- Reese Trailer Hitches