Shop All Trailer Hitch Balls
Reese
Hitch Ball, Chrome, GVWR 6000 lb
Mfr # 74026
Zoro # G0313074
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. (In.) 2 in
- Shank Dia. (In.) 1 in
- Shank Length (In.) 3 1/4 in
- Capacity GVWR (Lb.) 6,000
- Standards SAE J-684
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 74026
- Zoro # G0313074
- UPC # 042899175100
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Ball Dia. (In.) | 2 in |
Shank Dia. (In.) | 1 in |
Shank Length (In.) | 3 1/4 in |
Ball Diameter | 2 in |
Shank Length | 3 1/4 in |
Shank Diameter | 1 in |
Details
Item | Hitch Ball |
Capacity GVWR (Lb.) | 6,000 |
Standards | SAE J-684 |
Type | Chrome |
Finish | Chrome |
Features | 1 Year Limited Warranty, Designed to be Used With Standard Ball Mounts and can also be Used With the REESE Interlock Ball Mounts, Two Wrench Flats |
Color | Silver |
Material | Steel |
Resistance Properties | Corrosion-Resistant |
Vehicle Class | V |
Gross Towing Weight Capacity | 6,000 lb |
Ball Type | Interlock |
Gross Vehicle Weight Capacity | 6,000 lb |
Description
Hitch Ball, Vehicle Class V, Ball Diameter 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Material Steel, Finish Chrome, Features 1 Year Limited Warranty, Designed to be Used With Standard Ball Mounts and can also be Used With the REESE Interlock Ball Mounts, Two Wrench Flats, Ball Type Interlock, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 1 in, Shank Length 3 1/4 in, Standards SAE J-684
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE BRACKETS FOR 99-C FORD HD STD CAB (409921)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7014)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 35g., PK25 (FN035Z)
- MEVOTECH Volvo S80 07-09/Volvo V70 08-09/Volvo Xc Stabilizer Bar, Ms10871 (MS10871)
- REESE Reese 63812 Class I Hitch Ball, Chrome - 1-7/8" Ball x 3/4" x 2-3/8", 2,000 lbs. (63812)
- REESE Chrome Hitch Ball, 1 In Shank Dia. (7008320)
- REESE Trailer Hitch Ball, Capacity 14000 Lb (7028500)
- REESE Chrome Hitch Ball, GVWR 6000 Lb. (7008620)
- REESE Reese 40332 Ball Mount Forged 6" Drop 16K (40332)
- REESE Trailer Hitch Ball, Capacity 17000 Lb (7028600)
- CURT Fusion Ball Mount w/1-7/8" Ball, 45152 (45152)
- Reese Trailer Hitch Balls