Shop All Trailer Hitch Balls
Reese
Hitch Ball, 3/4" Shank dia, 1-1/2" Shank L
Mfr # 7071100
Zoro # G1621424
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. (In.) 1 7/8 in
- Shank Dia. (In.) 3/4 in
- Shank Length (In.) 1 1/2 in
- Capacity GVWR (Lb.) 3,500
- Type Interlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7071100
- Zoro # G1621424
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Ball Dia. (In.) | 1 7/8 in |
Shank Dia. (In.) | 3/4 in |
Shank Length (In.) | 1 1/2 in |
Shank Length | 1 1/2 in |
Shank Diameter | 3/4 in |
Ball Diameter | 1 7/8 in |
Details
Item | Hitch Ball |
Capacity GVWR (Lb.) | 3,500 |
Type | Interlock |
Finish | Chrome |
Standards | SAE J-684 |
Features | 1 Year Limited Warranty, Interlock Wrench System, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts |
Gross Towing Weight Capacity | 3,500 lb |
Resistance Properties | Corrosion-Resistant |
Gross Vehicle Weight Capacity | 3,500 lb |
Material | Steel |
Color | Silver |
Vehicle Class | II |
Ball Type | Interlock |
Description
Hitch Ball, Vehicle Class II, Ball Diameter 1 7/8 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Material Steel, Finish Chrome, Features 1 Year Limited Warranty, Interlock Wrench System, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts, Ball Type Interlock, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 3/4 in, Shank Length 1 1/2 in, Standards SAE J-684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Frame Strap/ Shackle Link (2001640)
- GATES Straight Heater HoseStandard (28413)
- STAR BRITE Star brite 081700N Instant Hull Cleaner - 1 Gallon (081700N)
- SHURFLO Shurflo ProBlaster II Washdown Pump (4248-153-E09)
- REESE Chrome Hitch Ball, 1 In Shank Dia. (7008320)
- REESE Hitch Ball, 2 In (7029020)
- REESE Reese 63810 Class I Hitch Ball, Chrome - 1-7/8" Ball x 3/4" x 1-1/2", 2,000 lbs. (63810)
- REESE Reese 63820 Class II Hitch Ball, Chrome - 2" Ball x 3/4" x 1-1/2", 3,500 lbs. (63820)
- REESE Reese 63896 Class IV Hitch Ball, Chrome - 2-5/16" Ball x 1-1/4" x 2-3/4", 12,000 lbs. (63896)
- REESE Hitch Tri-Ball, 2" Shank dia., 8" Shank L (21514)
- REESE Hitch Ball, 2-5/16 In. (74294)
- Reese Trailer Hitch Balls