Shop All Trailer Hitch Balls
Reese
Hitch Ball, 2" Shank dia., 2" Shank L
Mfr # 7071000
Zoro # G5776917
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. (In.) 2 5/16 in
- Shank Dia. (In.) 2 in
- Shank Length (In.) 2 in
- Capacity GVWR (Lb.) 8,000
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7071000
- Zoro # G5776917
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Ball Dia. (In.) | 2 5/16 in |
Shank Dia. (In.) | 2 in |
Shank Length (In.) | 2 in |
Shank Length | 2 in |
Ball Diameter | 2 5/16 in |
Shank Diameter | 2 in |
Details
Item | Hitch Ball |
Capacity GVWR (Lb.) | 8,000 |
Finish | Chrome |
Type | Interlock |
Standards | SAE J-684 |
Material | Steel |
Gross Towing Weight Capacity | 7,500 lb |
Features | 1 Year Limited Warranty, Interlock Wrench System, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts |
Gross Vehicle Weight Capacity | 8,000 lb |
Vehicle Class | V |
Ball Type | Interlock |
Color | Silver |
Resistance Properties | Corrosion-Resistant |
Description
Hitch Ball, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 8,000 lb, Material Steel, Finish Chrome, Features 1 Year Limited Warranty, Interlock Wrench System, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts, Ball Type Interlock, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 2 in, Shank Length 2 in, Standards SAE J-684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAB FOURS 19-C SILVERADO1500 PREMIUM REAR (CS19-W4050-1)
- BALDWIN FILTERS Air Filter, 9-1/4 x 12-1/2 in. (LL1615)
- DONALDSON Air Filter, Primary Round, P181040 (P181040)
- MAIN FILTER GROVE 7437000192 Replacement/Interchange Spin-On Filter (MF0057997)
- REESE Hitch Ball, Interchangeable, GVWR 8000 Lb (74309)
- REESE Hitch Ball, 1-1/4" Shank dia., Chrome (7063400)
- REESE Hitch Ball, 1-7/8 In. (7028920)
- REESE Trailer Hitch Ball, Capacity 12000 Lb (7028400)
- REESE Reese 63820 Class II Hitch Ball, Chrome - 2" Ball x 3/4" x 1-1/2", 3,500 lbs. (63820)
- REESE Reese 63896 Class IV Hitch Ball, Chrome - 2-5/16" Ball x 1-1/4" x 2-3/4", 12,000 lbs. (63896)
- REESE Hitch Ball, 1 7/8 In (7400620)
- Reese Trailer & Towing Hitches