Shop All Trailer Hitch Balls
Reese
Hitch Ball, 2-5/16 In.
Mfr # 74294
Zoro # G0783045
original price:
$19.59
10% off
new price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. (In.) 2 5/16 in
- Shank Dia. (In.) 1 1/4 in
- Shank Length (In.) 2 1/2 in
- Capacity GVWR (Lb.) 10,000
- Standards SAE J-684
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 74294
- Zoro # G0783045
- UPC # 042899742944
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Ball Dia. (In.) | 2 5/16 in |
Shank Dia. (In.) | 1 1/4 in |
Shank Length (In.) | 2 1/2 in |
Shank Diameter | 1 1/4 in |
Shank Length | 2 1/8 in |
Ball Diameter | 2 5/16 in |
Details
Item | Trailer Hitch Ball |
Capacity GVWR (Lb.) | 10,000 |
Standards | SAE J-684 |
Type | Chrome |
Finish | Chrome |
Features | 1 Year Limited Warranty, Designed for Heavy Duty Towing and to be Used With Standard Heavy Duty Ball Mounts, Two Wrench Flats |
Ball Type | Standard |
Color | Silver |
Material | Steel |
Gross Vehicle Weight Capacity | 10,000 lb |
Gross Towing Weight Capacity | 10,000 lb |
Vehicle Class | IV |
Resistance Properties | Corrosion-Resistant |
Description
Trailer Hitch Ball, Vehicle Class IV, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 10,000 lb, Material Steel, Finish Chrome, Features 1 Year Limited Warranty, Designed for Heavy Duty Towing and to be Used With Standard Heavy Duty Ball Mounts, Two Wrench Flats, Ball Type Standard, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 1 1/4 in, Shank Length 2 1/8 in, Standards SAE J-684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 20Ton Bottle Jack (647503)
- ILC Replacement for Osram Sylvania 64183 replacement light bulb lamp (64183 OSRAM SYLVANIA)
- DORMAN Heavy Duty Headlight, 888-5403 (888-5403)
- CURT Custom Wiring Connector, 56370 (56370)
- REESE Hitch Ball, 2 In (7029020)
- REESE Chrome Hitch Ball, 1 In Shank Dia. (7008320)
- REESE Hitch Ball, Interchangeable, GVWR 8000 Lb (74309)
- REESE Trailer Hitch Ball, Capacity 12000 Lb (7028400)
- REESE Trailer Hitch Ball, Capacity 14000 Lb (7028500)
- REESE Reese 63810 Class I Hitch Ball, Chrome - 1-7/8" Ball x 3/4" x 1-1/2", 2,000 lbs. (63810)
- CURT Trlr Bll, 1-1/4"x2-5/8" Shnk, 10000 lb., 2" (40090)
- Reese Trailer Hitch Balls