Shop All Trailer Hitch Balls
This Product is Discontinued
Reese
Hitch Ball, 2-5/16 In. (Discontinued)
Mfr # 74021
Zoro # G3212876
This Product is Discontinued
Key Features
- Ball Dia. (In.) 2 5/16 in
- Shank Dia. (In.) 1 in
- Shank Length (In.) 2 in
- Capacity GVWR (Lb.) 6,000
- Type Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 74021
- Zoro # G3212876
- UPC # 042899740216
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Ball Dia. (In.) | 2 5/16 in |
Shank Dia. (In.) | 1 in |
Shank Length (In.) | 2 in |
Details
Item | Trailer Hitch Ball |
Capacity GVWR (Lb.) | 6,000 |
Type | Chrome |
Standards | VESC V-5 |
Finish | Chrome |
Description
Trailer Hitch Ball, Finish Chrome, Standards VESC V-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.