Shop All Trailer Hitch Balls
This Product is Discontinued
Reese
Hitch Ball, 1" Shank dia., 2" Ball dia. (Discontinued)
Mfr # 7060442
Zoro # G7266983
This Product is Discontinued
Key Features
- Ball Dia. (In.) 2 in
- Shank Dia. (In.) 1 in
- Shank Length (In.) 2 in
- Capacity GVWR (Lb.) 8,000
- Standards SAE J-684
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 7060442
- Zoro # G7266983
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Ball Dia. (In.) | 2 in |
Shank Dia. (In.) | 1 in |
Shank Length (In.) | 2 in |
Ball Diameter | 2 in |
Shank Length | 2 in |
Shank Diameter | 1 in |
Details
Item | Hitch Ball |
Capacity GVWR (Lb.) | 8,000 |
Standards | SAE J-684 |
Type | Interlock |
Finish | Chrome |
Vehicle Class | V |
Material | Steel |
Gross Towing Weight Capacity | 7,500 lb |
Resistance Properties | Corrosion-Resistant |
Features | 1 Year Limited Warranty, Interlock Wrench System, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts |
Gross Vehicle Weight Capacity | 8,000 lb |
Color | Silver |
Ball Type | Interlock |
Description
Hitch Ball, Vehicle Class V, Ball Diameter 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 8,000 lb, Material Steel, Finish Chrome, Features 1 Year Limited Warranty, Interlock Wrench System, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts, Ball Type Interlock, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 1 in, Shank Length 2 in, Standards SAE J-684
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.