Shop All Trailer Hitch Balls
Reese
Hitch Ball, 1-1/4" Shank dia., Chrome
Mfr # 7063400
Zoro # G1610714
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. (In.) 2 5/16 in
- Shank Dia. (In.) 1 1/4 in
- Shank Length (In.) 2 3/4 in
- Capacity GVWR (Lb.) 14,000
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7063400
- Zoro # G1610714
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Ball Dia. (In.) | 2 5/16 in |
Shank Dia. (In.) | 1 1/4 in |
Shank Length (In.) | 2 3/4 in |
Shank Length | 2 3/4 in |
Ball Diameter | 2 5/16 in |
Shank Diameter | 1 1/4 in |
Details
Item | Hitch Ball |
Capacity GVWR (Lb.) | 14,000 |
Finish | Chrome |
Color | Silver |
Material | Steel |
Standards | SAE J-684 |
Type | Interlock |
Features | 1 Year Limited Warranty, Interlock Wrench System, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts |
Resistance Properties | Corrosion-Resistant |
Vehicle Class | V |
Ball Type | Interlock |
Gross Towing Weight Capacity | 14,000 lb |
Gross Vehicle Weight Capacity | 14,000 lb |
Description
Hitch Ball, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 14,000 lb, Gross Vehicle Weight Capacity 14,000 lb, Material Steel, Finish Chrome, Features 1 Year Limited Warranty, Interlock Wrench System, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts, Ball Type Interlock, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 1 1/4 in, Shank Length 2 3/4 in, Standards SAE J-684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS International/Navistar 00-62 Shut-Off Valve, 84788 (84788)
- AFTERMARKET AW46 Hydraulic Fluid for Universal Products (SSK20-0072)
- REINZ Air Cleaner Mntg Gkt, 71-13854-00 (71-13854-00)
- WVE 1P3364 Turn Signal Light Socket (1P3364)
- REESE Chrome Hitch Ball, 1 In Shank Dia. (7008320)
- REESE Reese 2923 Ball Mnt Kit 8-1/2"Lx3/4"Rx2" (2923)
- REESE Reese 63820 Class II Hitch Ball, Chrome - 2" Ball x 3/4" x 1-1/2", 3,500 lbs. (63820)
- REESE Hitch Ball, 1 7/8 In (7400620)
- REESE Hitch Ball, 1-7/8 In. (7028920)
- REESE Hitch Ball, 2-5/16 In. (74294)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 6 Inch Drop x 9-3/8 Long Tube Black For 1-1/4 Hole (1803059)
- Reese Trailer Hitch Balls