Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Front Receiver Spare Tire Carrier (Discontinued)
Mfr # 6715
Zoro # G0477321
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 2 in Front Mount Receivers
- Color Black
- Type Universal Spare Tire Carrier
- Finish Powder Coated
- Features Ideal for Relocating Spare Tires to The Front of The Vehicle Using A Front Mounted Receiver, Universal Bolt Pattern for Mounting A Variety of Tire Sizes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 6715
- Zoro # G0477321
- UPC # 042899203674
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Dimensions
Height | 28 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12 in |
Shank Diameter | 2 in |
Overall Width | 8 in |
Details
Item | Spare Tire Carrier |
For Use With | 2 in Front Mount Receivers |
Color | Black |
Type | Universal Spare Tire Carrier |
Finish | Powder Coated |
Features | Ideal for Relocating Spare Tires to The Front of The Vehicle Using A Front Mounted Receiver, Universal Bolt Pattern for Mounting A Variety of Tire Sizes |
Product Type | Spare Tire Carrier |
Description
Spare Tire Carrier, Product Type Spare Tire Carrier, For Use With 2 in Front Mount Receivers, Gross Vehicle Weight Capacity Not Applicable, Tongue Capacity Not Applicable, Vehicle Class Not Applicable, Overall Length 12 in, Overall Width 8 in, Finish Powder Coated, Height 28 in, Features Ideal for Relocating Spare Tires to The Front of The Vehicle Using A Front Mounted Receiver, Universal Bolt Pattern for Mounting A Variety of Tire Sizes, Includes -, Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.