Shop All Towing Rings, Hooks & Tow Eyes
This Product is Discontinued
Reese
Front Receiver Mount Winch Plate (Discontinued)
Mfr # 6495
Zoro # G1510153
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Winches
- Finish Powder Coated
- Type Universal Winch Mounting Plate
- Length 13 1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 6495
- Zoro # G1510153
- UPC # 042899204145
- Country of Origin Mexico
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 13 1/4 in |
Height | 4 3/4 in |
Width | 16 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 13 1/4 in |
Overall Width | 16 1/4 in |
Details
For Use With | Winches |
Finish | Powder Coated |
Type | Universal Winch Mounting Plate |
Item | Winch Plate |
Color | Black |
Features | Accepts Most Models of Superwinch, Ramsey and Warn, Offers Winch Adapter That Connects The Winch to The Receiver |
Material | Steel |
Product Type | Winch Plate |
Description
Winch Plate, Product Type Winch Plate, For Use With Winches, Gross Vehicle Weight Capacity Not Applicable, Tongue Capacity Not Applicable, Vehicle Class Not Applicable, Overall Length 13 1/4 in, Overall Width 16 1/4 in, Finish Powder Coated, Height 4 3/4 in, Features Accepts Most Models of Superwinch, Ramsey and Warn, Offers Winch Adapter That Connects The Winch to The Receiver, Includes -, Diameter Not Applicable, Fits Ball Diameter Not Applicable, Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.